Shop All Spreaders
This Product is Discontinued
Buyers Products
Groundskeeper Walk Behind Broadcast Spre (Discontinued)
Mfr # 3042650
Zoro # G3945275
Free Shipping & Returns
This Product is Discontinued
Key Features
- Capacity 100 lb
- Spread Width 20 to 25 ft
- Drop Type Spinner
- Flow Control Manual Lever
- For Use With Rock Salt, Ice Melt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 3042650
- Zoro # G3945275
- UPC # 724920175470
- Country of Origin China
- Category Spreaders
Dimensions
Spread Width | 20 to 25 ft |
Wheel Dia. | 13 in |
Spray Width | Up to 4 ft |
Wheel Width | 5 3/8 in |
Details
Item | Groundskeeper Walk Behind Broadcast Spre |
Capacity | 100 lb |
Drop Type | Spinner |
Flow Control | Manual Lever |
For Use With | Rock Salt, Ice Melt |
Includes | Hopper Screen, Nylon Rain Cover |
Frame | Carbon Steel |
Wheel Type | Pneumatic |
Hopper Material | Polyethylene |
Features | Adjustable Spread Range Up to 24 ft, Can Cover Large Areas Without Needing to Stop and Reload, Enclosed Gear Box Shields Commercial Grade Alloy Gears From Weather, Rust and Cold |
Handle | Fixed T |
Description
Groundskeeper Walk Behind Broadcast Spre
- •Designed for all-season use. Poly hopper won’t rust or dent. The hopper holds up to 100 lbs. of fertilizer or grass seed in the warmer months, and 100 lbs. of ice melt or bagged salt in the winter months.
- •Enclosed gear box with grease fitting shields commercial grade alloy gears from weather, dirt, rust, and cold temperatures.
- •Spinner disc is powered by axle motion (ensure the set screw is tight for optimal functionality). Spreads up to 24 ft.
- •Material flow controlled by a simple lever.
- •Fully welded frame in powder-coated carbon steel for years of low maintenance use.
- •Large 13 in. pneumatic tires and solid axle for stability.
- •Hopper screen and nylon rain cover are included, keeping material dry all year round.
- •3 adjustable poly deflectors control your spread pattern.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.