Shop All Tarp Accessories
Buyers Products
Ground Level Crank Assembly for DTG Tarp Kits
Mfr # 3035381
Zoro # G9110409
product price: $92.99
/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum (Tarp Roller)
- For Use With Dump Bodies
- Includes 7" Folding Crank with Detent; Tarp Roller; (1) 20 ft. Pull-Rope; Rope Tie Down Hooks; (2) Rubber Tarp Straps with S-Hooks; Mounting Hardware
- Type DTG Series Manual Dump Tarp Kit
- Features Crank can be Mounted At Ground Level for Ease-of Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 3035381
- Zoro # G9110409
- UPC # 724920159012
- Country of Origin United States
- Category Tarp Accessories
Details
Item | Crank |
Material | Aluminum (Tarp Roller) |
For Use With | Dump Bodies |
Includes | 7" Folding Crank with Detent; Tarp Roller; (1) 20 ft. Pull-Rope; Rope Tie Down Hooks; (2) Rubber Tarp Straps with S-Hooks; Mounting Hardware |
Type | DTG Series Manual Dump Tarp Kit |
Features | Crank can be Mounted At Ground Level for Ease-of Use |
Description
Crank,Tarp,Dtg
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYNE Nantucket Window Box 2' - Black (4829-B)
- SEYMOUR MIDWEST Not Applicable 16 ga Round Point Shovel, Steel Blade, 12 in L Natural Wood Handle (49351GR)
- FRUIT&BERRY FOOD 4LB Espoma BR4 4 Pound Berry Tone plant food (BR4)
- EGO POWER+ 56V 15 String Trimmer & 530CFM Blower Combo Kit W/ 2.5Ah Battery & Charger (ST1502LB)
- BUYERS PRODUCTS Dump Tarp Roll Kit, 10 In (DTR)
- BUYERS PRODUCTS ROLL TARP UNIVERSAL JOINT (3001894)
- BUYERS PRODUCTS Ground Level Tarp Crank With Friction Brake (3020293)
- BUYERS PRODUCTS Universal Aluminum Tarp Arm Kit For 8-19 Foot Dump Bodies (3016666)
- BUYERS PRODUCTS Stainless Steel Weld-On Tarp Hook, 3-1/4 Inch Length (B2447NHPSS)
- BUYERS PRODUCTS 12V Contact Plate For Tarp Systems (3015127)
- XPOSE SAFETY Tarp Grabber Clips, 25PK (TC-25-X)
- Buyers Products Tarp Accessories