Shop All Automotive Warning & Marker Lights
Buyers Products
Green Dual Row 5 Inch LED Strobe Light
Mfr # 8891710
Zoro # G6074822
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Type Led
- Voltage 12 to 24VDC
- Color Green
- Housing Material Aluminum
- Mounting Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 8891710
- Zoro # G6074822
- UPC # 724920160728
- Country of Origin Taiwan, Province of China
- Category Automotive Warning & Marker Lights
Details
Lamp Type | Led |
Voltage | 12 to 24VDC |
Color | Green |
Housing Material | Aluminum |
Mounting | Surface |
Item | LED Strobe Light,Green,5",12 LED |
Rating | IP67; 2.2A @ 12V |
Description
LED Strobe Light,Green,5",12 LED
- •Rated SAE J595 Class 1.
- •Rated IP67 for water and dust resistance.
- •CA13 certified.
- •Backed with a 5 year warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL New Starter For Mitsubishi Lift Truck Fd-35A Fd-35A-D Fd-35Ab-D Fd-35At 920670 (410-48014)
- GATES Molded Coolant Hose, 20568 (20568)
- SCHROEDER Filter Element, Microglass, 10 Microns (KKZ10)
- UWS Truck Side Tool Box, 48", EC30102 (EC30102)
- BUYERS PRODUCTS 5 Inch Amber LED Mini Strobe Light (8891130)
- BUYERS PRODUCTS 15 Inch Octagonal LED Mini Light Bar - Amber/Clear (8891062)
- BUYERS PRODUCTS 6 Inch by 5 Inch Incandescent Beacon Strobe Light (SL650A)
- BUYERS PRODUCTS Ultra Bright Narrow Profile Amber LED Strobe Light (8892800)
- BUYERS PRODUCTS 4 Inch Round Rechargeable Strobe/Flare Kit with 6 Flares And Charging Case (8891018)
- BUYERS PRODUCTS Ultra Bright Narrow Profile Green/Amber LED Strobe Light (8892810)
- MAXXIMA Clearance Light, LED, Rd, Surf, Oval, 6-5/8 L (M72270R)
- Buyers Products Automotive Lighting