Shop All Towing Rings, Hooks & Tow Eyes
Buyers Products
Gooseneck Safety Chain U Bolt Kit
Mfr # BRB03
Zoro # G3764691
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 5/16 in
- Features Connects Gooseneck Safety Chain to Ball Hitch
- Color natural
- Manufacturers Warranty Length 1 yr
- Type Gooseneck Safety Chain U-Bolt Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buyers Products
- MFR # BRB03
- Zoro # G3764691
- UPC # 724920022200
- Country of Origin United States
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Width | 1 5/16 in |
Manufacturers Warranty Length | 1 yr |
Length | 1 ft |
Height | 2 in |
Overall Length | 6 1/2 in |
Overall Width | 5 1/2 in |
Details
Features | Connects Gooseneck Safety Chain to Ball Hitch |
Color | natural |
Type | Gooseneck Safety Chain U-Bolt Kit |
For Use With | Retractable Gooseneck Ball Hitch |
Item | Chain U-Bolt Kit |
Includes | (2) Zinc-Coated Square U Bolts, (4) 5/8"-18 Center Lock Jam Nuts, (4) Compression Springs, (8) 5/8 in SAE Washers |
Finish | Zinc Plated |
Product Type | Chain U-Bolt Kit |
Description
Chain U-Bolt Kit,6.5 in L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALVOLINE Transmission Fluid, Red, 1 qt Size (888460)
- SPEC-D TUNING 99-05 GMC Sierra Bumper Light Chrome Housing (LB-GMC99-TM)
- VIBRANT PERFORMANCE STAINLESS STEEL T-BOLT CLAMPS - CLAMP RANGE: 3.28IN-3.60IN, PK 2 (2795)
- SHARPLINE CONVERTING MS, 5/16" X 150'; Black (R42002)
- BUYERS PRODUCTS Surface Mounted Rope Ring Plastic Pan With 1/4 Inch Diameter Steel Ring (B705)
- BUYERS PRODUCTS 3/16x48 Inch Class 2 Trailer Safety Chain With 2-Quick Link Connectors (B31648SC)
- BUYERS PRODUCTS TOW HOOK CHROME PLATED NORMAL (B2800ACLH)
- BUYERS PRODUCTS Trimmer Line Spool Bracket for Open/Enclosed Landscape Trailers (LT40)
- BUYERS PRODUCTS Individually Packaged B93248SC - 9/32x48 Inch Class 2 Trailer Safety Chain (11215)
- BUYERS PRODUCTS Torsion Spring Driver Side (3024912)
- REESE Receiver Lock, Class III, IV, Chrome (7030300)
- Buyers Products Towing Rings, Hooks & Tow Eyes