Shop All Engine Specialty Tools
Buyers Products
Exterior Throttle Cables, L360In
Mfr # VCGTX30
Zoro # G4216073
$62.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Heavy-Duty Adjustable Locking Control
- Length (In.) 360 in
- Includes Weatherproof Handles and Coated Cables
- Number of Pieces 1
- Application Dump Truck, PTO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buyers Products
- MFR # VCGTX30
- Zoro # G4216073
- UPC # 724920040327
- Country of Origin United States
- Category Engine Specialty Tools
Dimensions
Length (In.) | 360 in |
Overall Length | 360 in |
Details
Item | Exterior Throttle Cables |
Type | Heavy-Duty Adjustable Locking Control |
Includes | Weatherproof Handles and Coated Cables |
Number of Pieces | 1 |
Application | Dump Truck, PTO |
Material | Polymer, PVC, Stainless Steel |
Tool Type | Adjustable Locking Control Cable |
Description
Exterior Throttle Cables,PVC; SS
- •Easily customizable to your desired length.
- •Long lasting, smooth operation from dual-ball locking mechanism.
- •Heavy duty cable is strong and durable with a .088 in. diameter stainless steel core.
- •Installation and repair is simplified with detachable cable head.
- •Large, easy-to-grab knob for precise control.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESCUE Rescue 3000 Portable Power Pack (604055-001)
- FULTON Bracket, Foldaway 3X4 6000#, #HDPB34-0101 (HDPB34-0101)
- ACI AUTOMOTIVE WINDSHIELD WASHER PUMP (377153)
- GROTE Primary Wire, 10 Gauge, Red, 25 ft. Spool (89-5000)
- BUYERS PRODUCTS Throttle Stop, 5/16In Dia Barrel (516)
- BUYERS PRODUCTS Throttle Stop, Brass (10/PK) (51610)
- BUYERS PRODUCTS Exterior Throttle Cables, L300In (VCGTX25)
- BUYERS PRODUCTS 6 Foot Heavy Duty Vernier Adjustable Locking Control Cable (VCGTX06)
- BUYERS PRODUCTS Exterior Throttle Cables, Heavy-Duty Adjustable Locking Control, 180 in Length (VCGTX15)
- BUYERS PRODUCTS 10 Foot Heavy Duty Vernier Adjustable Locking Control Cable (VCGTX10)
- LISLE Fuel Tank Lock Ring Kit (62970)
- Buyers Products Engine Specialty Tools