Shop All Truck Bed Covers
Buyers Products
Electric Tarp Kit, 4-Spring, 60 Amp
Mfr # 5544000
Zoro # G7006002
Free Shipping & Returns
$1,199.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Material Aluminum
- Includes Mounting Hardware, Wire Connectors
- Length 240"
- Sub-Category Tarp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buyers Products
- MFR # 5544000
- Zoro # G7006002
- UPC # 724920097215
- Country of Origin United States
- Category Truck Bed Covers
Dimensions
Length | 240" |
Length (In.) | 240 in |
For Dump Truck Bed Size | 8 to 19 ft |
Details
Color | Silver |
Material | Aluminum |
Item | Electric Tarp Kit |
Includes | Mounting Hardware, Wire Connectors |
Sub-Category | Tarp |
Type | 4-Spring |
For Use With | 8 to 19 ft Dumps |
Tarp Material | Aluminum |
Gear Ratio | 90:1 |
Power | 600 W |
System Type | Electric Side Mount |
Mounting Hardware Required | Yes |
Mounting Hardware Included | Yes |
Motor Rotation | Bi-Directional |
Wind Deflector Included | Yes |
Motor Type | High Speed |
Description
Electric Tarp Kit, System Type Electric Side Mount, Motor Type High Speed, For Dump Truck Bed Size 8 to 19 ft, Motor Rotation Bi-Directional, Power 600 W, Gear Ratio 90:1, Wind Deflector Included Yes, Color Silver, Includes Mounting Hardware, Wire Connectors, Mounting Hardware Included Yes, Mounting Hardware Required Yes, Tarp Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Coupler, Female; Hydraulic Quick-Connect 4" x6" x1" (A-RE255758)
- DISCO Barrel Nut Assortment, 160PCS (8186)
- MOTOSHIELD PRO Nano Ceramic Window Tint Film for Auto, Car, Truck | 35% VLT (20” in x 20’ ft Roll) (410-2020)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Heavy Duty - Manual Hydraulic (3506)
- BUYERS PRODUCTS Heavy Duty Black Mesh Tarp 7 x 24 Foot (3013395)
- BUYERS PRODUCTS 4-Way 2-Position Manual Air Valve With Five 1/8 Inch NPT Ports (BAV010)
- BUYERS PRODUCTS Tie Rod Style Cylinder-Clevis Mount-1.0 Rod x 8 Inch Stroke (TGC32508V)
- BUYERS PRODUCTS Heavy Duty Black Mesh Tarp 7-1/2 x 28 Foot (3013398)
- BUYERS PRODUCTS Heavy Duty Black Mesh Tarp 7 x 28 Foot (3013396)
- BUYERS PRODUCTS Steel Tailgate Latch Assembly with Aluminum Bracket And Clevis (TGL3410)
- SPEC-D TUNING Dodge Ram 1500 Tri-Fold Tonneau Cover 19-20 (TC3-RAM19-64-MP)
- Buyers Products Truck Bed Covers