Shop All Trailer & Towing Accessories
This Product is Discontinued
Buyers Products
Dump Insert, Steel, 8 ft. (Discontinued)
Mfr # 5531000
Zoro # G9113349
Free Shipping & Returns
This Product is Discontinued
Key Features
- Capacity GVW (Lb.) 6000 lb.
- Length 100"
- Type Steel Dump Insert
- Width 48"
- Material 12 ga. Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 5531000
- Zoro # G9113349
- UPC # 724920096881
- Country of Origin Unknown
- Category Trailer & Towing Accessories
Dimensions
Length | 100" |
Width | 48" |
Details
Item | Dump Insert |
Capacity GVW (Lb.) | 6000 lb. |
Type | Steel Dump Insert |
Material | 12 ga. Steel |
Features | Corrosion-Resistant Powder-Coated; Tethered Control Box with 10 ft. Cord |
Includes | Body-up Indicator Kit |
Color | Black |
For Use With | Fits 8 ft. Domestic Truck Bed |
Description
Dump Insert,Steel,8 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.