Shop All Strobe and Flashing Lights
Buyers Products
Drill-Free Light Bar Cab Mount for Ford Maverick 2022+
Mfr # 8895155
Zoro # G111376411
product price: $408.99
/ea
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Material Aluminum
- Width 11 in
- Length 23.5 in
- Depth 23.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 8895155
- Zoro # G111376411
- UPC # 724920243230
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Width | 11 in |
Length | 23.5 in |
Depth | 23.5 in |
Details
Lens Material | Aluminum |
Description
Buyers Products Drill-Free Light Bar Cab Mount for Ford Trucks makes it easy to mount additional strobe and work lights on full-sized and compact Ford pick-up trucks. With the large 22 in. by 10 in. platform, this mount can accommodate a wide range of light bars, beacons, work lights, strobe lights, antennas, and other accessories weighing less than 30 pounds. The lightweight aluminum mount weighs less than 8 pounds. Drill-free installation keeps your vehicle free from holes and other marks. The mount slots into your OEM third brake light location.Great for use on construction fleets, service bodies, and utility trucks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMONDBACK Boot Knee Pvc Matt Blk Size 11 (L-G06B11)
- CARHARTT T-Shirt, Navy, 2XL (K87-NVY XXL TLL)
- HEXARMOR Cold Protection Cut-Resistant Gloves, C100 Thinsulate Lining, 3XL (4063-XXXL (12))
- ACCUFORM L-Shape Projection Sign, 8"X8", Plastic, Legend: AED, PSP708 (PSP708)
- BUYERS PRODUCTS Combination 6 Inch LED Amber Marker Light with Amber Strobe Light (5626026)
- BUYERS PRODUCTS Class 1 4.6 Inch Tall LED Amber Beacon Light (SL647ALP)
- BUYERS PRODUCTS 4 Inch Wide Angle Edgeless LED Work Light with Strobe - Square Lens (1492242)
- BUYERS PRODUCTS Combination 6 Inch LED Amber Marker Light with Amber/Clear Strobe Light (5626226)
- EDWARDS SIGNALING Warning Light, 40W Halogen, Amber, 65 FPM (50A-N5-40WH)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Blue (LP3P-120B)
- DAYTON Tower Light, 56mm, Steady, Flash, 5 Color (26ZT25)
- Buyers Products Strobe and Flashing Lights