Shop All Towing Rings, Hooks & Tow Eyes
Buyers Products
3 Inch I.D. Heavy-Duty Forged 4-Bolt Mount Drawbar
Mfr # BDB1385
Zoro # G4838854
original price:
$123.99
9% off
new price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4-1/2"
- Includes Hardware Kit; (4) Bolts; (4) Nuts; (4) Washers
- Type (Class) Heavy-Duty
- Finish Powder Coated
- For Use With Construction Trailers, Heavy Equipment Trailers, Pintle Hitches, Pup Trailers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # BDB1385
- Zoro # G4838854
- UPC # 724920021227
- Country of Origin United States
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Length | 4-1/2" |
Mounting Hole Diameter | 25/32 in |
Overall Length | 6 in |
Ring Inside Diameter | 3 in |
Overall Width | 6 5/8 in |
Ring Outside Diameter | 3 in |
Details
Includes | Hardware Kit; (4) Bolts; (4) Nuts; (4) Washers |
Type (Class) | Heavy-Duty |
Finish | Powder Coated |
For Use With | Construction Trailers, Heavy Equipment Trailers, Pintle Hitches, Pup Trailers |
Item | Bolt-On Lunette Ring |
Application | Trailers, Agricultural Equipment, and in Industrial and Recreational |
Features | 3 in dia Ring |
Gross Towing Weight Capacity | 60,000 lb |
Resistance Properties | Corrosion-Resistant |
Distance Between Mounting Holes | 4 1/2 in |
Material | Steel |
Number of Mounting Holes | 4 |
Description
Bolt-On Lunette Ring, Gross Towing Weight Capacity 60,000 lb, Ring Inside Diameter 3 in, Ring Outside Diameter 3 in, Number of Mounting Holes 4, Distance Between Mounting Holes 4 1/2 in, Mounting Hole Diameter 25/32 in, Material Steel, Resistance Properties Corrosion-Resistant, Finish Powder Coated, For Use With Construction Trailers, Heavy Equipment Trailers, Pintle Hitches, Pup Trailers, Overall Length 6 in, Overall Width 6 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Wheel Asm Complete (634-04142A-0911)
- PARKER RACOR REPL KIT, HANDLE, LID, GASKET (RK11-2076)
- WEATHERHEAD Male Connector, 1/4-18, 1/2 In Tube Sz (1868X8X4)
- VICTRON ENERGY VE.Direct Cable 1.8m (ASS030530218)
- BUYERS PRODUCTS 2 Inch Receiver Mounted Tow Hook - 10,000Pound (RM10H)
- BUYERS PRODUCTS Gooseneck Safety Chain U Bolt Kit (BRB03)
- BUYERS PRODUCTS Left Hand Quick Release Spring Latch - 2 x 5 Inch (B2599LH)
- BUYERS PRODUCTS 9/32x72 Inch Class 2 Trailer Safety Chain With 2-Quick Link Connectors (B93272SC)
- BUYERS PRODUCTS Heavy-Duty Aluminum Door Hold Back - 2 Inch Hook and Keeper (DH300)
- BUYERS PRODUCTS 3/16x48 Inch Class 2 Trailer Safety Chain With 2-Quick Link Connectors (B31648SC)
- MO-CLAMP Large Flat Nose Sheet Metal Hook (3130)
- Buyers Products Towing Rings, Hooks & Tow Eyes