Shop All Document Holders
Buyers Products
Document Holder, SS, 9 L x 4 D In.
Mfr # 5201100
Zoro # G4444666
product price: $17.25
/ea
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Metal
- Length (In.) 9 in
- Depth (In.) 4 in
- Finish Stainless steel
- Dia. (In.) 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 5201100
- Zoro # G4444666
- UPC # 724920098236
- Country of Origin India
- Category Document Holders
Dimensions
Length (In.) | 9 in |
Depth (In.) | 4 in |
Dia. (In.) | 1 5/8 in |
Width (In.) | 5 3/4 in |
Hole Dia. (In.) | 2 13/16 in |
Details
Item | Document Holder |
Type | Metal |
Finish | Stainless steel |
Provides | Sealed Protection For Documents |
Includes | Mounting bracket |
Function | Document Holder |
Description
Document Holder, Metal, Stainless Steel, Depth (In.) 4 in, Length (In.) 9 in, Width (In.) 5 3/4 in, Dia. (In.) 1 5/8 in, Provides Sealed Protection For Documents, Document Holder, Includes Mounting Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE 24"x36" Magnetic Porcelain Dry Erase Board (UNVCR0601850)
- GHENT 36"x24" Steel Patient Room Dry Erase Board, Gloss (GRPM211P-23)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 3" x 5", Red, 500/Roll (DL632A)
- BUSINESS SOURCE Premium File Folder Frames Letter Metal, PK6 (26)
- C-LINE PRODUCTS Polypropylene Sheet Protector with Index Tabs, Clear Tabs, 11 x 8 12, 8ST Set of 10 ST, 80PK (05587-BX)
- SMEAD Smead End Opening PressGuard Report Cover, Prong Fastener, Legal, Black (81132)
- AZAR DISPLAYS Three-Pocket Slant-Back Brochure Holder, PK2 (222976)
- SAFCO Wood/Laminate Literature Sorter, 36 Sections, 39 1/4 x 11 3/4 x 24, Medium Oak (9424MO)
- AIDATA View-Adjust Rotary Reference Organizer, 10 Display Panels, Gray (FDS031L)
- DEFLECTO Document Holder, leaflet-size, 4-1/2/"x3-3/4"x8", Clear (DEF775383)
- DURABLE OFFICE PRODUCTS SHERPA Vario Replacement Panels, 1 Section, Clear, PK5 (566600)
- Buyers Products Document Holders