Shop All Automotive Back Up Alarms
Buyers Products
1 Inch Forged 360° Rotating D-Ring With Weld-On Mounting Bracket
Mfr # B51
Zoro # G6170394
product price: $36.55
/ea
$36.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Cargo Control, Flatbed Trucks, Truck Upfitting
- Color Gray
- Includes Bracket
- Material C-1045 Steel
- Capacity GVW 15,586 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # B51
- Zoro # G6170394
- UPC # 724920115483
- Country of Origin United States
- Category Automotive Back Up Alarms
Dimensions
Height | 4" |
Ring Dia. | 1 in |
Width | 3" |
Bracket Width | 4 5/8 in |
Details
Item | D-Ring |
For Use With | Cargo Control, Flatbed Trucks, Truck Upfitting |
Color | Gray |
Includes | Bracket |
Material | C-1045 Steel |
Capacity GVW | 15,586 lb |
Working Load Limit | 15,586 lb |
Features | Rotates Easily to Give A Variety of Optimum Strapping Angles |
Finish | Unfinished |
Description
D-Ring, Ring Dia. 1 in, Capacity GVW 15,586 lb, Working Load Limit 15,586 lb, Tongue Capacity Not Applicable, Bracket Width 4 5/8 in, Number of Holes 0, Material C-1045 Steel, Finish Unfinished, For Use With Cargo Control, Flatbed Trucks, Truck Upfitting, Features Rotates Easily to Give A Variety of Optimum Strapping Angles, Includes Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL AIR COND Acura 93-9 Expansion Valve, Ex10006C (EX10006C)
- BALDWIN FILTERS Hydraulic Filter, 3-29/32 x 5-5/32 In (PT9139)
- PRESIDENT ELECTRONICS Adams Fcc Cb Radio 7 Colors (ADAMS)
- HAMPTON PRODUCTS-KEEPER 112 D RingBracket (89314)
- BUYERS PRODUCTS Triple Oval Light Box Diamond Tread Aluminum (LB3253ALDT)
- BUYERS PRODUCTS Truck Light Mounting Cabinet (LB3253)
- BUYERS PRODUCTS Truck Light Mounting Cabinet (LB3163)
- BUYERS PRODUCTS Truck Light Mounting Cabinet (LB663)
- BUYERS PRODUCTS Truck and Trailer Light Box (LB6183)
- BUYERS PRODUCTS Truck Light Mounting Cabinet (LB383ALDT)
- ECCO Flood Light, LED, 2-13/16" D (EW2421)
- Buyers Products Automotive Electrical