Shop All Towing Rings, Hooks & Tow Eyes
Buyers Products
D-Ring, PK 4
Mfr # B28F4
Zoro # G610915944
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity GVW 6,000 lb
- For Use With Cargo Control
- Ring Dia. 19/50 in
- Working Load Limit 2,000 lb
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buyers Products
- MFR # B28F4
- Zoro # G610915944
- UPC # 724920178167
- Country of Origin India
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Ring Dia. | 19/50 in |
Details
Item | D-Ring |
Capacity GVW | 6,000 lb |
For Use With | Cargo Control |
Working Load Limit | 2,000 lb |
Material | Steel |
Features | Corrosion-Resistant Zinc Plating, Not Approved for Lifting, Weld-on Bracket Lets you Place Ring where you Need it |
Finish | Zinc Plated |
Tongue Capacity | 6,000 lb |
Description
D-Ring, Ring Dia. 19/50 in, Capacity GVW 6,000 lb, Working Load Limit 2,000 lb, Tongue Capacity 6,000 lb, Number of Holes 0, Material Steel, Finish Zinc Plated, For Use With Cargo Control, Features Corrosion-Resistant Zinc Plating, Not Approved for Lifting, Weld-on Bracket Lets you Place Ring where you Need it, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERTECH FloorLiners HP Floor Mats, 444931IM (444931IM)
- TIE DOWN MARINE Ladder-Dock 4Step Galv, #28274 (28274)
- HUSKY TOWING TRAILER CONNECTOR, CONNECT 7WAY PLAS CAR END/CD/1 (30015)
- OCEAN SIGNAL Electronic Flare 7 Mile Range (750S-01710)
- BUYERS PRODUCTS Bolt-On Bracket for B38 D-Rings (B38B)
- BUYERS PRODUCTS 72 in. Steel Sliding Winch Track (1903040)
- BUYERS PRODUCTS 2 Inch x 10 Foot Retractable E-Track Ratchet Tie Down (5480011)
- BUYERS PRODUCTS Catch, U-Shaped Ball Cup (WJ201U)
- BUYERS PRODUCTS 90 Degree Stake Body Spring Latch Keeper for B2590LH/RH (B2590KZ)
- BUYERS PRODUCTS Forged Weld-On Bracket for B38 D-Ring (B38BF)
- CURT Custom Wiring Harness, 56322 (56322)
- Buyers Products Towing Rings, Hooks & Tow Eyes