Shop All Towing Rings, Hooks & Tow Eyes
Buyers Products
D-Ring, PK 10
Mfr # B46PKGD10
Zoro # G510916072
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material C-1045 Steel
- Ring Dia. 3/4 in
- Working Load Limit 9,120 lb
- Includes Weld-On Mounting Bracket
- For Use With Cargo Control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buyers Products
- MFR # B46PKGD10
- Zoro # G510916072
- UPC # 724920245180
- Country of Origin United States
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Ring Dia. | 3/4 in |
Bracket Width | 2 1/4 in |
Details
Item | D-Ring |
Material | C-1045 Steel |
Working Load Limit | 9,120 lb |
Includes | Weld-On Mounting Bracket |
For Use With | Cargo Control |
Features | D-Rings are Not Approved for Overhead Use, Not for Lifting |
Tongue Capacity | 27,360 lb |
Capacity GVW | 27,360 lb |
Description
D-Ring, Ring Dia. 3/4 in, Capacity GVW 27,360 lb, Working Load Limit 9,120 lb, Tongue Capacity 27,360 lb, Bracket Width 2 1/4 in, Number of Holes 0, Material C-1045 Steel, For Use With Cargo Control, Features D-Rings are Not Approved for Overhead Use, Not for Lifting, Includes Weld-On Mounting Bracket, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUROLATOR Purolator A60074 PurolatorONE Advanced Air Filter (A60074)
- MILES LUBRICANTS 55 gal Gear Oil Drum 320 ISO Viscosity, 90W SAE, Yellow (MSF1436001)
- IRWIN Quick Grip Handi-Clamp, 4" (VGP59400CD)
- SUR&R Fluid Line Stopper Clamp, 3/8 Tube Sz" (FLS38)
- BUYERS PRODUCTS 3/8x35 Inch Class 4 Trailer Safety Chain With 1 Forged Eye Slip Hook-30 Proof (B03835SC)
- BUYERS PRODUCTS Left Hand Quick Release Spring Latch - 2 x 5 Inch (B2599LH)
- BUYERS PRODUCTS 8 x 12-1/2 Inch Forged Steel Outrigger With Mounting Brackets (B23515)
- BUYERS PRODUCTS Surface Mounted Or Recessed Rope Ring Zinc Plated With Plastic Bezel (B703)
- BUYERS PRODUCTS 4 Inch Deep Storable Sliding Trailer Winch (1903035)
- BUYERS PRODUCTS Rope Ring, PK 4 (B334)
- BUYERS PRODUCTS Underbody Spring Assembly Driver Side (3024915)
- Buyers Products Towing Rings, Hooks & Tow Eyes