Shop All Towing Rings, Hooks & Tow Eyes
Buyers Products
D-Ring, PK 10
Mfr # B40PKGD10
Zoro # G610916033
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity GVW 18,390 lb
- Material AISI-1025 Steel
- For Use With Cargo Control, Safety Chain Anchor
- Ring Dia. 5/8 in
- Features D-Rings are Not Approved for Overhead Use, Not for Lifting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buyers Products
- MFR # B40PKGD10
- Zoro # G610916033
- UPC # 724920245227
- Country of Origin United States
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Ring Dia. | 5/8 in |
Bracket Width | 2 1/2 in |
Details
Item | D-Ring |
Capacity GVW | 18,390 lb |
Material | AISI-1025 Steel |
For Use With | Cargo Control, Safety Chain Anchor |
Features | D-Rings are Not Approved for Overhead Use, Not for Lifting |
Working Load Limit | 6,130 lb |
Tongue Capacity | 18,390 lb |
Includes | Weld-On Mounting Bracket |
Description
D-Ring, Ring Dia. 5/8 in, Capacity GVW 18,390 lb, Working Load Limit 6,130 lb, Tongue Capacity 18,390 lb, Bracket Width 2 1/2 in, Number of Holes 0, Material AISI-1025 Steel, For Use With Cargo Control, Safety Chain Anchor, Features D-Rings are Not Approved for Overhead Use, Not for Lifting, Includes Weld-On Mounting Bracket, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTO VENTSHADE 15-17 F150/17-17 F250/350 SUPER DUTY SUPERCAB(EXT CAB) 4PC OUTSIDE MOU (94974)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1132)
- STENS Belt For Gates 68117, Gravely 012077, 013472, 07224400 Lawn Mowers (248-117)
- RAYBESTOS Cadillac Escalade 07-15 (580279)
- BUYERS PRODUCTS Combination Hitch, 8-Ton (BH82000)
- BUYERS PRODUCTS Heavy Duty Recessed Rotating Rope Ring 360° Swivel (B901)
- BUYERS PRODUCTS Rugby® Tapered Tarp Mounting Brackets (3031808)
- BUYERS PRODUCTS Left Hand Outrigger Bracket For B23506 Removable Outrigger (B23505LH)
- BUYERS PRODUCTS 5/8 Inch Weld-On Spring Latch Assembly-Plain Tube - 2.53 x 4.68 Inch-Unassembled (B2598HU)
- BUYERS PRODUCTS Bolt-On Bracket for B38 D-Rings (B38B)
- CURT Sfty Pin, 12" Chain, 3" Pin L, 5/16", 25034 (25034)
- Buyers Products Towing Rings, Hooks & Tow Eyes