Shop All Towing Rings, Hooks & Tow Eyes
Buyers Products
D-Ring, PK 10
Mfr # B38PKGD10
Zoro # G010916015
product price: $83.95
/pk 10, $8.40/ea
Free Shipping & Returns
$83.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tongue Capacity 12,240 lb
- Includes Mounting Bracket
- Material C-1045 Steel
- Bracket Width 1 3/4 in
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # B38PKGD10
- Zoro # G010916015
- UPC # 724920245234
- Country of Origin United States
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Bracket Width | 1 3/4 in |
Ring Dia. | 1/2 in |
Details
Item | D-Ring |
Tongue Capacity | 12,240 lb |
Includes | Mounting Bracket |
Material | C-1045 Steel |
Finish | Plain |
Features | D-Rings are Not Approved for Overhead Use |
Capacity GVW | 12,240 lb |
Working Load Limit | 4,080 lb |
For Use With | Cargo Control |
Description
D-Ring, Ring Dia. 1/2 in, Capacity GVW 12,240 lb, Working Load Limit 4,080 lb, Tongue Capacity 12,240 lb, Bracket Width 1 3/4 in, Number of Holes 2, Material C-1045 Steel, Finish Plain, For Use With Cargo Control, Features D-Rings are Not Approved for Overhead Use, Includes Mounting Bracket, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Fuel Line Push-On Connector - 3/8 Nylon to 3/8 Nylon - 2 per Bag (FLRL-067)
- VELVAC Angle Back Mirror (705335)
- UNIVERSAL AIR COND Sd7H13 Vor 125Mm 2A (CO7312C)
- GATES Vacuum Hose Pbb Vacuum Hose, 27232 (27232)
- BUYERS PRODUCTS Mounting Bracket For B23510 Ductile Iron Outrigger - Welds To Web Of Beam (B2351002)
- BUYERS PRODUCTS 3/8x42 Inch Class 4 Trailer Safety Chain With 1-Clevis Style Slip Hook-43 Proof (BSC3842)
- BUYERS PRODUCTS 1 Inch Forged D-Ring, 3x4 Inch ID (B50R)
- BUYERS PRODUCTS Weld-On Safety Chain Retainer For 3/8 Inch Chain (5471001)
- BUYERS PRODUCTS 1/2 Inch Forged Stake Pocket D-Ring With 2-1/2 Inch I.D. (B38SP)
- BUYERS PRODUCTS 4 Inch Standard Sliding Trailer Winch (1903030)
- BUYERS PRODUCTS D-Ring, PK 10 (B38S10)
- Buyers Products Towing Rings, Hooks & Tow Eyes