Shop All Towing Rings, Hooks & Tow Eyes
Buyers Products
D-RING ONLY 5/8in ZINC-YELLOW
Mfr # B40RZY
Zoro # G3764061
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Yellow Zinc
- Type D-Ring
- Capacity GVW 16,000 lb
- Working Load Limit 6,130 lb
- Diameter 5/8" (Ring)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buyers Products
- MFR # B40RZY
- Zoro # G3764061
- UPC # 724920077583
- Country of Origin India
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Diameter | 5/8" (Ring) |
Ring Dia. | 5/8 in |
Bracket Width | 3 5/8 in |
Size (In.) | 5/8" D-Ring |
Width | 3-5/8" (Bracket) |
Details
Item | D-Ring |
Finish | Yellow Zinc |
Type | D-Ring |
Capacity GVW | 16,000 lb |
Working Load Limit | 6,130 lb |
Number of Holes | 0 |
Color | Yellow |
For Use With | Cargo Control, Tie Down |
Material | Forged Steel |
Features | Extended Size |
Capacity GVW (Lb.) | 16,000 lb. |
Description
D-Ring,Yellow Zinc,Steel,16000 lb. Cap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOSCHE MagicMount Select Vent Magnetic Mount, Black (MMV-RP)
- PANTHER 15 Liter Pneumatic or Manual Pro Series Heavy Duty Oil Extractor (756015P)
- C.E. SMITH Swivel Bolster Bracket, 10 in., Assembled, UPC Label (10001G)
- CRP PRODUCTS P/S Hose-High Pressure, PSH0519 (PSH0519)
- BUYERS PRODUCTS Plain Finish Drop Forged Towing Hook Pairs (B2800A)
- BUYERS PRODUCTS 6 Inch Hook & Keeper Door Holder - Zinc Plated (DH5006)
- BUYERS PRODUCTS Torsion Spring Passenger Side (3024913)
- BUYERS PRODUCTS D-Ring, PK 10 (B48PKGD10)
- BUYERS PRODUCTS Tow Hook, 8-1/2" L, 5-1/2" W (B2800ALH)
- BUYERS PRODUCTS Weld-On Grab Hook, Grade 43, 3/8 In (B2408W375)
- MIDWEST FASTENER #10 x 1" Zinc Plated Steel Welded Rings 10PK (60224)
- Buyers Products Towing Rings, Hooks & Tow Eyes