Shop All Towing Rings, Hooks & Tow Eyes
Buyers Products
D-RING ONLY 5/8in
Mfr # B40RZW
Zoro # G3764192
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bracket Width 3 5/8 in
- Number of Holes 0
- Capacity GVW 16,000 lb
- Features Extended Size
- For Use With Cargo Control, Tie Down
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # B40RZW
- Zoro # G3764192
- Country of Origin United States
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Bracket Width | 3 5/8 in |
Ring Dia. | 5/8 in |
Details
Number of Holes | 0 |
Capacity GVW | 16,000 lb |
Item | D-Ring |
Features | Extended Size |
For Use With | Cargo Control, Tie Down |
Working Load Limit | 6,130 lb |
Material | Forged Steel |
Finish | Clear Zinc |
Description
D-Ring, Ring Dia. 5/8 in, Capacity GVW 16,000 lb, Working Load Limit 6,130 lb, Tongue Capacity Not Applicable, Bracket Width 3 5/8 in, Number of Holes Not Applicable, Material Forged Steel, Finish Clear Zinc, For Use With Cargo Control, Tie Down, Features Extended Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania 5021 replacement light bulb lamp (5021 OSRAM SYLVANIA)
- SPEC-D TUNING 06-11 Honda Civic Tail Light 4 Piece Black Housing Red Top Lens (LT-CV064RJM-TM)
- TH MARINE Clamp-Oetkr 185R, #15500010 (15500010)
- A & I PRODUCTS Seal, Brake Rod 2.5" x2.5" x2" (A-86576339)
- BUYERS PRODUCTS 1-1/2 Inch x 7 Foot Ladder Rack Ratchet Tie Down Angle Mount With Double J Hooks (5480005)
- BUYERS PRODUCTS Underbody Spring Assembly Driver Side (3024915)
- BUYERS PRODUCTS Underbody Spring Assembly Passenger Side (3024916)
- BUYERS PRODUCTS 4 Inch Hook & Keeper Door Holder - Stainless Steel (DH500SS)
- BUYERS PRODUCTS Class 5 44 Inch Service Body Hitch Receiver with 2 Inch Receiver Tube and 9 Inch Mounting Plates (1801050)
- BUYERS PRODUCTS Individually Packaged B93248SC - 9/32x48 Inch Class 2 Trailer Safety Chain (11215)
- CURT Connector Mounting Bracket for 7-Way Rnd (58222)
- Buyers Products Towing Rings, Hooks & Tow Eyes