Shop All Towing Rings, Hooks & Tow Eyes
This Product is Discontinued
Buyers Products
D-Ring Bracket, Clear Zinc, 16000 lb. Cap. (Discontinued)
Mfr # B40BZW
Zoro # G3764183
This Product is Discontinued
Key Features
- Width 3-5/8" (Bracket)
- Capacity GVW 16,000 lb
- For Use With B40 D-Ring
- Capacity GVW (Lb.) 16,000 lb.
- Bracket Width 3 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # B40BZW
- Zoro # G3764183
- Country of Origin United States
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Width | 3-5/8" (Bracket) |
Bracket Width | 3 5/8 in |
Details
Item | D-Ring Bracket |
Capacity GVW | 16,000 lb |
For Use With | B40 D-Ring |
Capacity GVW (Lb.) | 16,000 lb. |
Number of Holes | 0 |
Type | D-Ring Bracket |
Material | Forged Steel |
Features | Extended Size |
Working Load Limit | 6,130 lb |
Finish | White Zinc-Plated |
Color | White |
Includes | Bracket |
Description
D-Ring Bracket,Clear Zinc,16000 lb. Cap.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.