Shop All Towing Rings, Hooks & Tow Eyes
Buyers Products
D-Ring, 5/8 In
Mfr # B40MP
Zoro # G6164015
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes (2) Back Support Bars, Mounting Hardware
- Length 6"
- Diameter 5/8" (Ring)
- Color Black
- Width 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # B40MP
- Zoro # G6164015
- UPC # 724920099868
- Country of Origin United States
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Length | 6" |
Diameter | 5/8" (Ring) |
Width | 6" |
Ring Dia. | 5/8 in |
Bracket Width | 6 in |
Details
Includes | (2) Back Support Bars, Mounting Hardware |
Color | Black |
Finish | Powder Coated |
Material | Forged steel |
Features | Four-Bolt Plate Helps Spread Pull Force to Multiple Anchor Points |
For Use With | Cargo Control, Flatbed Trucks |
Item | D-Ring |
Type | Forged D-Ring |
Sub-Category | D-Ring |
Description
D-Ring,5/8 In
- •Four-bolt plate helps spread "pull" force to multiple anchor points.
- •Versatile uses across many applications.
- •Corrosion-resistant black powder-coated finish.
- •Strong forged steel construction.
- •D-rings are not approved for overhead use.
- •Not for lifting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETERSON MANUFACTURING LED CLEARANCE LIGHT (188A)
- HUSKY TOWING TRAILER JACKS, ELECTRIC JACK-BRUTE HB4500 (87247)
- HELLA Fuel Pump, 7.21440.51.0 (7.21440.51.0)
- INTERSTATE PNEUMATICS Heavy Duty Air Tire Inflator for Cars & Trucks 10-120 PSI (TF5000)
- BUYERS PRODUCTS 5/8 Inch Weld-On Spring Latch Assembly-Plain Tube - 2.53 x 4.68 Inch-Unassembled (B2598HU)
- BUYERS PRODUCTS 1-1/2 Inch x 7 Foot Ladder Rack Ratchet Tie Down Tube Mount With Double J Hooks (5480007)
- BUYERS PRODUCTS Weld-On Grab Hook, Grade 43, 1/2 In (B2408W50)
- BUYERS PRODUCTS 72 in. Steel Sliding Winch Track (1903040)
- BUYERS PRODUCTS Weld-On Safety Chain Retainer For 3/8 Inch Chain (5471001)
- BUYERS PRODUCTS Tow Hook, 8-1/2" L, 5-1/2" W (B2800ABLH)
- BLUE OX ALPHA 2 TOW BAR (BX7380)
- Buyers Products Towing Rings, Hooks & Tow Eyes