Shop All Towing Rings, Hooks & Tow Eyes
This Product is Discontinued
Buyers Products
D-Ring, 1/2 In, 11, 781 lb. (Discontinued)
Mfr # B38ZY
Zoro # G6093297
This Product is Discontinued
Key Features
- Bracket Width 1 3/4 in
- Material C-1045 Steel
- Length 3-3/8"
- Ring Dia. 1/2 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # B38ZY
- Zoro # G6093297
- UPC # 724920040860
- Country of Origin United States
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Bracket Width | 1 3/4 in |
Length | 3-3/8" |
Ring Dia. | 1/2 in |
Diameter | 1/2" (Ring) |
Details
Item | D-Ring |
Material | C-1045 Steel |
Color | Yellow |
Working Load Limit | 4,080 lb |
For Use With | Cargo Control |
Capacity GVW | 11,781 lb |
Includes | Mounting Bracket |
Type | Bolt-On Forged D-Ring |
Capacity GVW (Lb.) | 11,781 lb. |
Number of Holes | 2 |
Finish | Yellow Zinc |
Features | Bolt-On |
Sub-Category | D-Ring |
Description
D-Ring, Ring Dia. 1/2 in, Capacity GVW 11,781 lb, Working Load Limit 4,080 lb, Tongue Capacity Not Applicable, Bracket Width 1 3/4 in, Number of Holes 2, Material Forged Steel, Finish Yellow Zinc, For Use With Cargo Control, Features Bolt-On, Includes Mounting Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.