Shop All E-Track Hardware
Buyers Products
Curved E-Track J-Hook
Mfr # 01120
Zoro # G9112667
product price: $6.85
/ea
Sold in multiples of 2 for $13.70
$13.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4-1/4" (Internal Width)
- Type E-Track Curved J-Hook
- For Use With Horizontal E-track Sections
- Features Corrosion-Resistant Powder-Coated Finish
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 01120
- Zoro # G9112667
- UPC # 724920102698
- Country of Origin China
- Category E-Track Hardware
Dimensions
Width | 4-1/4" (Internal Width) |
Details
Item | E-track |
Type | E-Track Curved J-Hook |
For Use With | Horizontal E-track Sections |
Features | Corrosion-Resistant Powder-Coated Finish |
Color | White |
Material | Steel |
Description
E-Track,Curved J-Hook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY STEP Safety Step XLA-09C-G Adjustable Folding Safety Step - 16" x 24" (XLA-09C-G)
- NMC NMC RPT168 Tags, Ladder Inspection, 6" X 3", White/Red, 25/Pk (RPT168)
- RUBBERMAID COMMERCIAL Rigid Caster, For Use With 4708,4712 (GRFG4708L40000)
- ZORO SELECT Kingpin Swivel Caster, Nylon, 2 in., 165 lb (LRA-POA 50G-FI)
- BUYERS PRODUCTS 2 Inch by 12 Foot E-Track Ratchet Tie Down (01075)
- BUYERS PRODUCTS 10 Foot Steel E-Track Section (1903050)
- BUYERS PRODUCTS E-Track J-Hook (01130)
- BUYERS PRODUCTS 2 Inch by 20 Foot E-Track Ratchet Tie Down (01077)
- BUYERS PRODUCTS Rope Ring with E-Track Fitting (01090)
- BUYERS PRODUCTS E-Track Tie Down with Rope Ring (01080)
- ANCRA Vertical E-Track, Galvanized Finish (40838116000-GRA)
- Buyers Products E-Track Hardware