Shop All Trailer & Towing Accessories
Buyers Products
Straight Tongue Coupler - 1-7/8 Inch Ball, 2 Inch Channel, 200 Pound Tongue Weight, Primed Steel
Mfr # 0091050
Zoro # G3764420
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1-7/8" (Ball)
- Material Steel
- Features 2 in Channel, Can Be Bolted or Welded to the Trailer Frame
- Color Gray
- Class I
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buyers Products
- MFR # 0091050
- Zoro # G3764420
- UPC # 724920066792
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Diameter | 1-7/8" (Ball) |
Width | 2" (Channel) |
Ball Size | 1 7/8 in |
Tongue Width | 2 in |
Overall Length | 9 3/8 in |
Compatible Ball Diameter | 1 7/8 in |
Details
Material | Steel |
Features | 2 in Channel, Can Be Bolted or Welded to the Trailer Frame |
Color | Gray |
Class | I |
Finish | Primer |
Item | Trailer Coupler |
Capacity GVW | 2,000 lb |
Type | Straight Tongue Coupler |
For Use With | Truck and Trailers |
Capacity GVW (Lb.) | 2000 lb. |
Sub-Category | Coupler |
Weight | 2.635 lb |
Gross Towing Weight Capacity | 2,000 lb |
Coupler Style | Straight-Tongue |
Compatible Product Type | Tow Vehicles, Trailers |
Gross Vehicle Weight Capacity | 2,000 lb |
Vehicle Class | I |
Description
Trailer Coupler, Coupler Style Straight-Tongue, Vehicle Class I, Gross Towing Weight Capacity 2,000 lb, Gross Vehicle Weight Capacity 2,000 lb, Compatible Ball Diameter 1 7/8 in, Material Steel, Finish Primer, Overall Length 9 3/8 in, Weight 2.635 lb, Tongue Width 2 in, Color Gray, Compatible Product Type Tow Vehicles, Trailers, Features 2 in Channel, Can Be Bolted or Welded to the Trailer Frame
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SG TOOL AID Tire Inflator with Gage (65100)
- VELVAC Repl. Coil For 320178 (320132)
- WIX FILTERS Hyd Filter, 51457 (51457)
- LISLE Headrest W/O SCREWS (LI96412)
- BUYERS PRODUCTS Trailer King Pin, 2 In x 19/50 In (KP20038)
- BUYERS PRODUCTS Forge Lever Nut 7/16 x 4 Inch Long with 1/2-13 N.C. Thread-Zinc Plated (B575CZ)
- BUYERS PRODUCTS 2 Inch Plain Receiver Tube - 12 Inch Shank (RT25812)
- BUYERS PRODUCTS Heavy Duty Chrome Plated Security Lock-Shielded (SL100)
- BUYERS PRODUCTS Plain 10-Ton Forged Steel Tow Eye 3 Inch I.D. (B16140)
- BUYERS PRODUCTS Tapered Bolt-On Stake Pocket - 1.5x3 Inch Inside Top/1.5x2.88 Inch Bottom (B2374G)
- C.E. SMITH Pkg Trailer Hub Kit, 1 in. Stud 5 x 4-1/2 (13215)
- Buyers Products Trailer & Towing Accessories