Shop All Trailer & Towing Accessories
Buyers Products
COUPLER, 2in A-FRAME
Mfr # 0091091
Zoro # G3764658
original price:
$32.45
19% off
new price: $26.25
/ea
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Primer
- Capacity GVW 5,000 lb
- Color Gray
- Capacity GVW (Lb.) 5000 lb.
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 0091091
- Zoro # G3764658
- UPC # 724920079440
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Diameter | 2" (Ball) |
Ball Size | 2 in |
Overall Length | 14 1/4 in |
Compatible Ball Diameter | 2 in |
Details
Finish | Primer |
Capacity GVW | 5,000 lb |
Color | Gray |
Capacity GVW (Lb.) | 5000 lb. |
Material | Steel |
Class | III |
Features | Pre-Drilled Hole for Mounting a Jack, Weld-On A-Frame |
For Use With | Truck and Trailers |
Item | Trailer Coupler |
Type | A-Frame Trailer Coupler |
Sub-Category | Coupler |
Weight | 7.25 lb |
Gross Vehicle Weight Capacity | 5,000 lb |
Vehicle Class | III |
Compatible Product Type | Boat Trailers, Campers and RVs, Horse Trailers, Utility Trailers |
Gross Towing Weight Capacity | 5,000 lb |
Coupler Style | A-Frame |
Description
Trailer Coupler, Coupler Style A-Frame, Vehicle Class III, Gross Towing Weight Capacity 5,000 lb, Gross Vehicle Weight Capacity 5,000 lb, Compatible Ball Diameter 2 in, Material Steel, Finish Primer, Overall Length 14 1/4 in, Weight 7.25 lb, Color Gray, Compatible Product Type Boat Trailers, Campers and RVs, Horse Trailers, Utility Trailers, Features Pre-Drilled Hole for Mounting a Jack, Weld-On A-Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAX Lug, Non-Plated, 3/0, 1/2", PK50 (105159-050)
- GARMIN Garmin 4-Pin Transducer to 12-Pin Sounder Adapter Cable (010-12718-00)
- A & I PRODUCTS Hub Kit L/Spindle 8" x8" x6" (A-HS457066HK)
- AUTO VENTSHADE 20-C SILVERADO 2500/3500 AEROSKIN CHROME (622187)
- BUYERS PRODUCTS Camlock / Twist Lock Plunger Pin with 1.000 Inch Diameter Pin (TLP100)
- BUYERS PRODUCTS Straight Bolt-On Stake Pocket - 1.5x3 Inch Inside (B2373G)
- BUYERS PRODUCTS Plain Forged Steel Grab Handle - 5/8 Diameter x 9.5 Inch Long (B2399A)
- BUYERS PRODUCTS Straight Tongue Coupler - 1-7/8 Inch Ball, 2 Inch Channel, 200 Pound Tongue Weight, Zinc Plated (0091050Z)
- BUYERS PRODUCTS 12VDC Dump Body Vibrator-900 Pounds Force with Mounting Kit (DBV900)
- BUYERS PRODUCTS 6 Foot DumperDogg® Steel Dump Insert (5531006)
- REESE Interlock Ball Mounts, 5000 Lb., 9-1/2 In (21793)
- Buyers Products Trailer & Towing Accessories