Shop All Strobe and Flashing Lights
Buyers Products
Combination 6 Inch LED Amber Marker Light with Amber/Green Strobe Light
Mfr # 5626926
Zoro # G311376389
$73.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Material Polycarbonate
- Depth 8.5 in
- Length 8.5 in
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buyers Products
- MFR # 5626926
- Zoro # G311376389
- UPC # 724920243179
- Country of Origin China
- Category Strobe and Flashing Lights
Dimensions
Depth | 8.5 in |
Length | 8.5 in |
Width | 4 in |
Details
Lens Material | Polycarbonate |
Description
Buyers Products Combination 6 Inch Oval Marker with Strobe Light combines a marker light and strobe light into one 6-inch fixture. This versatile, SAE J595-rated light is CA T13 certified and meets FMVSS-108 regulations. It is rated IP69K for extreme dust resistance and waterproofing. The amber strobe features 19 flash patterns; amber/clear features 12 flash patterns; amber/green features 12 flash patterns. All three strobes have synchronous and alternating capabilities when paired with other strobes.Multiple mounting options are included for your convenience. A grommet and mounting hardware are included for surface or recessed mounting. The light has 7-3/4 in. leads with blunt cut ends.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMANO Amano Black Ribbon for TCX and PIX Series (CE-315151)
- HESTRA Cold Protection Gloves, CZone Membrane Lining, S (74060-701-07)
- READYMAX Ear Plugs, 25 dB (ZPO-PP)
- NMC Parking Cone, 36", Orange (TPC4)
- BUYERS PRODUCTS 4 Inch Wide Angle Edgeless LED Work Light with Strobe - Square Lens (1492242)
- BUYERS PRODUCTS Combination 6 Inch LED Amber Marker Light with Amber/Clear Strobe Light (5626226)
- BUYERS PRODUCTS Combination 6 Inch LED Amber Marker Light with Amber Strobe Light (5626026)
- BUYERS PRODUCTS Class 1 4.6 Inch Tall LED Amber Beacon Light (SL647ALP)
- FEDERAL SIGNAL Spire(R) LED Beacon, Single Color (100TS-A)
- FLAREALERT LED Road Flare, 1 Watt, Red (RBP.2)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Blue, 65 FPM (125XBRMB120A)
- Buyers Products Safety Alarms and Warnings