Shop All Strobe and Flashing Lights
Buyers Products
Combination 6 Inch LED Amber Marker Light with Amber/Clear Strobe Light
Mfr # 5626226
Zoro # G411376395
product price: $73.79
/ea
$73.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Material Polycarbonate
- Length 8.5 in
- Depth 8.5 in
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 5626226
- Zoro # G411376395
- UPC # 724920242240
- Country of Origin China
- Category Strobe and Flashing Lights
Dimensions
Length | 8.5 in |
Depth | 8.5 in |
Width | 4 in |
Details
Lens Material | Polycarbonate |
Description
Buyers Products Combination 6 Inch Oval Marker with Strobe Light combines a marker light and strobe light into one 6-inch fixture. This versatile, SAE J595-rated light is CA T13 certified and meets FMVSS-108 regulations. It is rated IP69K for extreme dust resistance and waterproofing. The amber strobe features 19 flash patterns; amber/clear features 12 flash patterns; amber/green features 12 flash patterns. All three strobes have synchronous and alternating capabilities when paired with other strobes.Multiple mounting options are included for your convenience. A grommet and mounting hardware are included for surface or recessed mounting. The light has 7-3/4 in. leads with blunt cut ends.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONG USA Carabiner, Screw-Lock, 110mm Length, Aluminum Alloy, Black (733FCP4A1KK)
- DYNALON Bio-bin Waste Container, 30L, PK10 (797303-0030)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 2XL, Black, Spandex (WCG2-06-XXL)
- EATON Tower Light LED Module Flashing, Green (SL7-BL120-G)
- BUYERS PRODUCTS Combination 6 Inch LED Amber Marker Light with Amber Strobe Light (5626026)
- BUYERS PRODUCTS Class 1 4.6 Inch Tall LED Amber Beacon Light (SL647ALP)
- BUYERS PRODUCTS 4 Inch Wide Angle Edgeless LED Work Light with Strobe - Square Lens (1492242)
- DAYTON Steel Base Wall Mount, 9-1/2" High (26ZT16)
- FEDERAL SIGNAL Federal Signal 141ST-120R Strobe light, 120VAC, Red (141ST-120R)
- RAILHEAD GEAR Small Amber Led Safety Lights (M11-A)
- FLAREALERT LED Road Flare Kit, 1 Watt, Red (B8RBP2FULL)
- Buyers Products Strobe and Flashing Lights