Shop All Strobe and Flashing Lights
Buyers Products
Class 1 6.1 Inch Tall LED Amber Beacon Light
Mfr # SL667A
Zoro # G911376420
product price: $91.39
/ea
Free Shipping & Returns
$91.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Material Polycarbonate
- Width 6.75 in
- Length 6.75 in
- Depth 6.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # SL667A
- Zoro # G911376420
- UPC # 724920242264
- Country of Origin China
- Category Strobe and Flashing Lights
Dimensions
Width | 6.75 in |
Length | 6.75 in |
Depth | 6.75 in |
Details
Lens Material | Polycarbonate |
Description
Buyers Products Class 1 LED Beacon Light has 11 flash patterns and is rated SAE J845 Class 1. The light comes in 4.6 in. and 6.1 in. heights. The beacon has an amber lens and includes a 14-1/2 ft cord with accessory power plug. Permanently mount to vehicle with the 1 in. pipe, 3-bolt mount.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Open Road 150D Suit - Black (2900BK-XXXL)
- KISHIGO Medium Class 2 High Visibility Vest, Lime (1163-M)
- DOVETAIL WORKWEAR Britt Utility - Dark Grey Canvas 12x32 (DWS19P2C-030-12x32)
- DRY GUY DRYGUY SIMPLE DRY (02136)
- BUYERS PRODUCTS Class 1 4.6 Inch Tall LED Amber Beacon Light (SL647ALP)
- BUYERS PRODUCTS Combination 6 Inch LED Amber Marker Light with Amber/Clear Strobe Light (5626226)
- BUYERS PRODUCTS Combination 6 Inch LED Amber Marker Light with Amber Strobe Light (5626026)
- BUYERS PRODUCTS 4 Inch Wide Angle Edgeless LED Work Light with Strobe - Square Lens (1492242)
- FLAREALERT LED Road Flare Kit, 1 Watt, Red (B8RBP2FULL)
- FLAREALERT LED Road Flare, White LED, Clear Shell (WBP.2)
- FEDERAL SIGNAL Wall Mount, Black, 10-13/32in.Wx4-7/64in.H (WMXC-SB)
- Buyers Products Safety Alarms and Warnings