Shop All Interior Organizers
Buyers Products
Class 1 5 Inch Wide Amber LED Beacon
Mfr # SL502A
Zoro # G6075242
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Type Led
- Mounting 3-Bolt Permanent
- Voltage 12 to 24VDC
- Color Amber
- Application Plow Trucks; Construction; Landscapers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # SL502A
- Zoro # G6075242
- UPC # 724920159456
- Country of Origin China
- Category Interior Organizers
Details
Lamp Type | Led |
Item | LED Beacon,Amber,32 LED |
Mounting | 3-Bolt Permanent |
Voltage | 12 to 24VDC |
Color | Amber |
Application | Plow Trucks; Construction; Landscapers |
Power Source | Plug In |
Description
LED Beacon,Amber,32 LED
- •Rated SAE J845 Class 1.
- •Can be permanently or magnetically mounted.
- •Plugs into your vehicle's auxiliary power port.
- •Backed with a 5 year warranty.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETROCHEM 1 gal Jug, Hydraulic Oil, 100 ISO Viscosity, 30 SAE (FOODSAFE HYDRAULIC FG-100 H-1)
- BUYERS PRODUCTS 1 Inch Forged D-Ring, 3x4 Inch ID (B50R)
- QUICKCABLE Contact, Crimp Type, 2/0 AWG, PK5 (123108-525-005)
- DOCK EDGE Dock Bumper Straight Dockguard - 18" - White (73-106-F)
- BUYERS PRODUCTS Self Adhesive Magnetic Mount Pad for Aluminum Cabs (4 Pack) (8895404)
- BUYERS PRODUCTS License Plate Bracket (5626700)
- BUYERS PRODUCTS Galvanized Mounting Bracket For Portable Beacon Lights SL475A/SL475R (3029961)
- BUYERS PRODUCTS Dump Body-Up Indicator 15 Amp (B95)
- BUYERS PRODUCTS LED Turn Signal Equalizer DOT Light Plugs With PL-3 Male Plug And Stripped Ends (5621010)
- BUYERS PRODUCTS Dump Body-Up Indicator 15 Amp Pre-Wired (B95W)
- STALWART Backseat Car Organizer, Black, 2PK (75-CAR2002)
- Buyers Products Interior Organizers