Shop All Vehicle Salt & Sand Spreaders
Buyers Products
CHUTE EXTENSION KIT, SHPE
Mfr # 3057470
Zoro # G011376412
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyethylene
- Depth 28 in
- Length 28 in
- Width 8.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buyers Products
- MFR # 3057470
- Zoro # G011376412
- UPC # 724920239165
- Country of Origin United States
- Category Vehicle Salt & Sand Spreaders
Dimensions
Depth | 28 in |
Length | 28 in |
Width | 8.5 in |
Details
Material | Polyethylene |
Description
Buyers Products Chute Extension Kit for SHPE Series adds 12 inches of length to your SHPE chute, designed for use on taller vehicles. The extension kit converts your existing SHPE spreader to an extended chute.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Pitman Wood 36" x1.5" x1.1" (A-W20HSA)
- C.E. SMITH Panel Bracket, 12 in., UPC Label (10305G40)
- KFI KFI A-Series Motor End Cap (Black) (SE-A-CAPKIT)
- BALDWIN FILTERS Buna N O-Ring, O-Ring, G360 (G360)
- BUYERS PRODUCTS Replacement Main Wire Harness for SaltDogg® SHPE Spreader (3006724)
- BUYERS PRODUCTS Replacement Variable Speed Controller for SaltDogg® SHPE Series Spreaders (3014199)
- BUYERS PRODUCTS 15 gal. capacity Broadcast ATV Spreader (ATVS15A)
- BUYERS PRODUCTS Replacement Standard Length Chute Assembly for SaltDogg® SHPE Series Spreaders (3025070)
- BUYERS PRODUCTS 4.5 Inch Clear LED Flood Light with Black Housing (1492115)
- BUYERS PRODUCTS 54 cu. ft. capacity Tailgate Spreader (1400601SS)
- SNOWEX 3.25 cu. ft. capacity Broadcast Tailgate Spreader (SP-325)
- Buyers Products Vehicle Salt & Sand Spreaders