Shop All Towing Rings, Hooks & Tow Eyes
Buyers Products
Catch, U-Shaped Ball Cup
Mfr # WJ201U
Zoro # G2599457
product price: $5.85
/ea
$5.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4-7/8"
- Features 3 in L Handle
- Type U-Shaped Ball Cup
- Length (In.) 4 7/8 in
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # WJ201U
- Zoro # G2599457
- UPC # 724920040549
- Country of Origin Korea, Republic of
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Length | 4-7/8" |
Length (In.) | 4 7/8 in |
Latch Length | 4 7/8 in |
Handle Length | 3 in |
Details
Item | Hood Latch |
Features | 3 in L Handle |
Type | U-Shaped Ball Cup |
Material | Rubber |
Includes | Brackets and Pin |
For Use With | Truck Latches and Can Be Used to Secure Loose Equipment and Doors |
Bracket Finish | Zinc Plated |
Latch Shape | T-Shape |
Latch Color | Black |
Bracket Included | Yes |
Latch Finish | Plain |
Latch Material | Rubber |
Latch Style | U-Shaped Ball Cup |
Latch Type | Catch |
Mounting Hardware Included | Yes |
Mounting Hardware Required | Yes |
Bracket Material | Carbon Steel |
Description
Catch, U-Shaped Ball Cup
- •Heavy duty rubber construction.
- •Your choice of "A" or "U" shaped bracket.
- •Available in a mini 2-1/2 in. size for smaller applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA Valterra T1009 Flanged Valve Fitting - 3" Bayonet Flange (T1009)
- HALTEC Flange Nut, 9/16", 2 pcs. (139987)
- AFTERMARKET Bearing, Shield (A-31425007-AI)
- SWAGELOK Leak Detector, 27 to 200 Degrees F, 8 oz. (MS-SNOOP-8OZ)
- BUYERS PRODUCTS 1/2 Inch Forged Stake Pocket D-Ring With 2-1/2 Inch I.D. (B38SP)
- BUYERS PRODUCTS 1/2 Inch Forged D-Ring (B38R)
- BUYERS PRODUCTS Underbody Spring Assembly Driver Side (3024915)
- BUYERS PRODUCTS 4 Inch Weld-On Trailer Winch for Left-Handed Operation (1903005LH)
- BUYERS PRODUCTS Weld-On Safety Chain Retainer For 5/16 Inch Chain (5471000)
- BUYERS PRODUCTS Chrome Plated Drop-Forged Towing Hook Pairs (B2800AC)
- TIE 4 SAFE 1/2" Bolt On Lashing D-Ring w/ Cap WLL: 4,000 lbs., PK8 (RH08-12M-8)
- Buyers Products Towing Rings, Hooks & Tow Eyes