Shop All Trailer & Towing Accessories
Buyers Products
Camlock / Twist Lock Plunger Pin with 0.750 Inch Pin
Mfr # TLP750
Zoro # G3765507
product price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Dump Kits, Farm Equipment, Wrecker Attachments, Stabilizer Arms
- Capacity GVW 100 lb
- Finish Zinc Plated
- Width 1 1/8 in
- Manufacturers Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # TLP750
- Zoro # G3765507
- UPC # 724920085960
- Country of Origin India
- Category Trailer & Towing Accessories
Dimensions
Width | 1 1/8 in |
Manufacturers Warranty Length | 1 yr |
Length | 3 1/2 in |
Height | 1 1/4 in |
Diameter | 3/4 in |
Overall Length | 3 3/16 in |
Overall Width | 2 1/4 in |
Details
Item | Plunger Pin |
Application | Dump Kits, Farm Equipment, Wrecker Attachments, Stabilizer Arms |
Capacity GVW | 100 lb |
Finish | Zinc Plated |
Features | Each Pin Includes A Grease Fitting, Locks Securely with Spring Loaded Pin and Rotating Handle |
For Use With | Dump Kits, Farm Equipment, Stabilizer Arms, Wrecker Attachments |
Product Type | Plunger Pin |
Description
Plunger Pin,3.2 in L
- •Locks securely with spring loaded pin and rotating handle.
- •Each pin includes a grease fitting and is zinc-plated for corrosion protection.
- •Pin is ideal for dump kits, farm equipment, wrecker attachments, stabilizer legs, wheel lift arms, and more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-SET Hose Gaskets, PK10 (HXG)
- AFTERMARKET Crop Hustler Decal Set (Vinyl) (MAE30-1317)
- CHANNELLOCK Oil Filter Plier, 2-1/2 to 5-1/2 In (215)
- VELVAC Replcmnt Head/Glss Kit, Blk, Right, 2020XG (715986)
- BUYERS PRODUCTS Die-Cast Flush-Mount Compression Latch with lock cylinder, key set, and gasket (LL9000)
- BUYERS PRODUCTS Liner Slat 6.5 x 47.25 Inch (LS166548)
- BUYERS PRODUCTS Yellow Zinc Plated Hitch Pins - 9/16 Diameter x 2-3/4 Inch Usable Length (66102)
- BUYERS PRODUCTS Straight Weld-On Stake Pocket - 1.5x3 Inch Inside x 4 Inch Depth (B2373K)
- BUYERS PRODUCTS Trailer Coupler, Plain Primer, Class II (0091061)
- BUYERS PRODUCTS Bolt-On Receiver Tube (1804055)
- C.E. SMITH Pkg Adj Keel Roller Bracket Assembly - 3 in. (32003G)
- Buyers Products Trailer & Towing Accessories