Shop All Trailer & Towing Accessories
Buyers Products
Camlock / Twist Lock Plunger Pin with 0.625 Inch Diameter Pin
Mfr # TLP625
Zoro # G3765671
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Manufacturers Warranty Length 1 yr
- Type Twist Lock Plunger Pin
- Application Dump Kits, Farm Equipment, Wrecker Attachments, Stabilizer Arms
- Height 1 1/8 in
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # TLP625
- Zoro # G3765671
- UPC # 724920086622
- Country of Origin India
- Category Trailer & Towing Accessories
Dimensions
Manufacturers Warranty Length | 1 yr |
Height | 1 1/8 in |
Width | 1 1/4 in |
Size (In.) | 0.625" Pin |
Length | 3 1/8 in |
Diameter | 5/8 in |
Overall Width | 3 in |
Overall Length | 3 5/16 in |
Details
Type | Twist Lock Plunger Pin |
Item | Plunger Pin |
Application | Dump Kits, Farm Equipment, Wrecker Attachments, Stabilizer Arms |
Finish | Zinc Plated |
Capacity GVW | 100 lb |
Material | Carbon Steel |
For Use With | Dump Kits, Farm Equipment, Stabilizer Arms, Wrecker Attachments |
Features | Each Pin Includes A Grease Fitting, Locks Securely with Spring Loaded Pin and Rotating Handle |
Product Type | Plunger Pin |
Description
Plunger Pin,3.3 in L
- •Locks securely with spring loaded pin and rotating handle.
- •Each pin includes a grease fitting and is zinc-plated for corrosion protection.
- •Pin is ideal for dump kits, farm equipment, wrecker attachments, stabilizer legs, wheel lift arms, and more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Wheel Nut, M22x1.5, Grade 8 ST, PK10 (GL-2301)
- TURNING POINT PROPELLERS Express EX-1417-4 SS Right-Hand Propeller-14.5 x 17-4-Blade (31501731)
- LOCK TECHNOLOGY Individual Magnetic Nut Holder (230)
- A & I PRODUCTS Glass, Windshield, Upper 52.5" x33.5" x4.5" (A-109133C3)
- BUYERS PRODUCTS Stainless Steel Flush Mount Single-Point T-handle latch assembly with Mounting Studs (L8855)
- BUYERS PRODUCTS Liner Slat 6.5 x 47.25 Inch (LS166548)
- BUYERS PRODUCTS 3-Position Heavy-Duty Channel with Gussets-Used with B20143/0091550 (B9909)
- BUYERS PRODUCTS 3-Position Channel Only-Used with B16137/0090100/0090150/0091005 (B8978)
- BUYERS PRODUCTS Landscape Trailer Multi-Rack, 50 lb. (LT15)
- BUYERS PRODUCTS Hand Tool Rack, 40 lb. (LT35)
- CURT Hitch/Coupler Lock Set, 2" Receiver (23527)
- Buyers Products Trailer & Towing Accessories