Shop All Pipe Inspection & Location
Buyers Products
Buyers Products BUYSA1447WDNH 14 gal; 47 in. Carbon Steel Stake Assembly
Mfr # BUYSA1447WDNH
Zoro # G704153559
product price: $78.35
/ea
Free Shipping & Returns
$78.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # BUYSA1447WDNH
- Zoro # G704153559
- UPC # 724920061773
- Country of Origin China
- Category Pipe Inspection & Location
Description
Buyers Products Stake Assembly is constructed from strong 14 Ga steel for a 3 in. by 4-3/4 in. stake pocket. It is commonly used for stake body wall construction on flat beds and trailer stake bodies.
Features- 14 gal, 47 in. Carbon Steel Stake Assembly
- High quality construction and durability
- Impressive designs to add to the decor
- Variety of styles for every type of accessory
- Material: Carbon Steel
- Capacity: 14 gal
- Size: 47 in.
- Weight: 6.66 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Faucet, Shower Head Showering Component Faucet, Matte Black (52684-BL)
- THRIFCO PLUMBING 3/4 X 1/2 Stainless Steel Bushing, Packaged (9018061)
- MILWAUKEE TOOL Press Jaw Kit, Steel, 6.22" L Overall (49-16-2662R)
- SPEARS Gate Valve, 3/4 In., Socket Weld, PVC (2012-007)
- WOHLER Inspection Camera, Display 7", Cordless (11304)
- LEICA DD Service Tracer, 17-1/4 In. L, 8-1/4 In. W (TRACE ROD 80)
- WOHLER Pipe Inspection System, VIS 700,100 ft L (7082)
- WOHLER Camera Head Guidance Kit, Plastic (4240)
- RIDGID Window, Ca-350 Display (57198)
- GENERAL TOOLS Camera Head with Transmitter, SS, 12 in. L (P16-RT)
- VIVIDIA Pole Telescopic Inspection Camera, Φ 23, 0.88m to 4.6m Long, 5" LCD (TVS 500DVR)
- Buyers Products Pipe Inspection & Location