Shop All Engine Gaskets, Seals & O-Rings
Buyers Products
Buyers Products BUYLL90003 Die Cast 3 Point T-Handle Compression Latch
Mfr # BUYLL90003
Zoro # G704061410
product price: $70.95
/ea
$70.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # BUYLL90003
- Zoro # G704061410
- UPC # 724920112680
- Country of Origin China
- Category Engine Gaskets, Seals & O-Rings
Description
Die Cast 3 Point T-Handle Compression Latch
Features- Precision engineered for your vehicle
- Tested to outperform all comparable products on the market
- Made from premium materials to endure years of abuse
- Improves your vehicle's handling
- Designed for perfect fit and function
- Handle Material: Die Cast
- Height: 6"
- Housing Color: Black
- Housing Finish: Powder Coat
- Recessed or Surface Mounted: Recessed
- Gasket Thickness: 0.10"
- Maximum Cam Size: 1.32"
- Handle Finish: Chrome
- Weight: 2.06 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTEZUMA 30"W Steel, Black Portable Tool Box, Powder Coated, 20-3/8"H (LA400B)
- ECCO LED Directional Warrning Light (ED3801A-WWG)
- CURT Adapter w/Backup Alarm, 57725 (57725)
- SPEC-D TUNING 10-13 Chevrolet Camaro Projector Headlight Glossy Black (LHP-CMR10JM-TM)
- TIMKEN TRAILER AXLE WHEEL BEARING AND SEAL KIT (BT116)
- FEL-PRO Gasket Material, 3046 (3046)
- SKF Shaft Seal, 1-1/8 x 1-3/4 x 1/4", HM14, Nitrile (11150)
- SKF Scotseal Classic Seal, 42623 (42623)
- FEL-PRO Gasket Material, 3060 (3060)
- TIMKEN Timken Seal, 330663 (330663)
- MAHLE Engine Oil Filter Housing Seal Kit, Mahle Gs33875 (GS33875)
- Buyers Products Automotive Engine Gaskets & Seals