Shop All Guard Rails
Buyers Products
Buyers Products BUYCCD1314 12.37 x 13.5 in. Inspection Door - Steel
Mfr # BUYCCD1314
Zoro # G204020580
product price: $362.99
/ea
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # BUYCCD1314
- Zoro # G204020580
- UPC # 724920091480
- Country of Origin China
- Category Guard Rails
Description
Features
- For use on medium and heavy class dumps
- Designed to be welded into dump body tailgates
- Adjustable door travel clevis
- Bolt-on cast iron door handle interchanges for left or right hand operation
- Detented door holder
- Durable carbon steel construction
- Size: 12.37 x 13.5 in.
- Material: Steel
- Weight: 49.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL DRUM DOLLY LD POLY BLUE 55 GALLON (DRUM-DP-LD-55-BU)
- ZORO SELECT Plate Caster, 440 lb. Load Rating, Rigid (BKS-ALEV 100K-14-SG)
- THE BETTER BUNGEE Polystrap, Orange, 24 in. L (BBS24GO)
- TRI-ARC Rolling Work Platform, Steel, 2 Steps (WLWP122436SL)
- GARLOCK SAFETY SYSTEMS Bump out Guardrail (407497S)
- GLOBAL INDUSTRIAL 48 Inch High, Overhead Door Track Protector (652896)
- BIL-JAX Aluminum Ramps - Pair - 10" W x 8' L (0063-0290-08)
- GLOBAL EQUIPMENT Protective Steel Rail Barrier, 9'L, Yellow (436729 (R-9))
- VESTIL Rigid Tube Post 43.125 In Bolt-On Style-Yellow (GR-F2R-BO-TP42-YL)
- VESTIL Toe Board, 80-5/8 in. Overall L (TOE-B-84-N)
- ZORO SELECT Tubular Mounting Post, 10 In x 60 In, Ylw (21XM01)
- Buyers Products Guard Rails