Shop All Ball Mounts
Buyers Products
Buyers Products 2-5/16" Gooseneck Flip Ball Hitch For Ford® 2017+ - 5613202
Mfr # 5613202
Zoro # G805791599
Free Shipping & Returns
$1,679.99
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
- Brand Buyers Products
- MFR # 5613202
- Zoro # G805791599
- UPC # 724920157209
- Country of Origin United States
- Category Ball Mounts
Description
Buyers products 2-5/16" gooseneck flip ball hitch for ford 2017+ - 5613202 the gooseneck flip ball hitch from buyers products works like a "fifth wheel" assembly that transfers part of the load to the front axle. It allows pickup trucks and flatbeds to tow up to 15 tons. The hitch is ideal for towing horse trailers, utility trailers, rvs, toy trailers, lawn care trailers, car haulers, and more. The 2-5/16 in. Ball assembly mounts under the truck floor and requires only a 4 in. Hole in the bed. Its powder-coated finish is durable and corrosion-resistant. features underbed design with 4" hole in bed for flip ball powder-coated finish is long lasting and corrosion-resistant. ford 2017+ - f250/f350 4wd long/short bed can tow up to 15 tons.
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
- WALKER EXHAUST Exhaust Elbow, 41230 (41230)
- HELLA MARINE Masthead Navigation Light Incandescent 3Nm Black (2984305)
- SHURHOLD Serious Pad Cleaner - 12oz (30803)
- JABSCO Commercial Duty Water Puppy - 12V (18670-0123)
- BUYERS PRODUCTS 2-5/16 Inch Black Ball Mount Kit With 2 Inch Shank 2 Inch Drop-Cotter Pin Hitch (1803308)
- BUYERS PRODUCTS 3/4 Inch Thick Trailer Nose Plate For Mounting Drawbar (TNP716625750)
- BUYERS PRODUCTS 1 Inch Thick Trailer Nose Plate For Mounting Drawbar (TNP716750100)
- CURT Towing Ball Mount, 10 lb Weight (45652)
- CURT Ball Mount, Class 4, 2" Shank, 45311 (45311)
- CURT HD DeepDrop Adjustable Hitch Ball Mount with Dual Ball, 212 Shank, 20K (45939)
- CURT Ball Mount, Class 4, 2" Shank, 45336 (45336)
- Buyers Products Ball Mounts