Shop All Engine Specialty Tools
Buyers Products
Bulkhead Fitting, 3/8 In, 0.375 Conduit
Mfr # 1238
Zoro # G3922694
original price:
$9.99
31% off
new price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Includes Bulkhead Fitting
- Application Conduit Control, Control Cable Installation
- For Use With R38D, RF04D, VCGT
- Tool Type Thread Bulkhead Fitting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 1238
- Zoro # G3922694
- UPC # 724920000567
- Country of Origin Taiwan, Province of China
- Category Engine Specialty Tools
Details
Item | Bulkhead Fitting |
Number of Pieces | 1 |
Includes | Bulkhead Fitting |
Application | Conduit Control, Control Cable Installation |
For Use With | R38D, RF04D, VCGT |
Tool Type | Thread Bulkhead Fitting |
Description
Bulkhead Fitting
- •Provides 3/8"-24 Thd. on output end of all .375 conduit
- •Use with VCGT, RF04D, R38D Cables
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREMONT DIE CONSUMER PRODUCTS INC Cleveland Browns Large Die-Cut Window Film - New Logo (2324596442)
- ACDELCO Spacer -Battery Terminal, 12354951 (12354951)
- ROADPRO Cigarette Lighter Plug, Reverse Polarity (RP-222)
- BUBBA ROPE GATOR-JAW (PRO) SYNTHETIC SHACKLE 7/16" (176745PRO)
- BUYERS PRODUCTS 10 Foot Stainless Steel Core Wire (R38D6X10)
- BUYERS PRODUCTS Exterior Throttle Cables, L300In (VCGTX25)
- BUYERS PRODUCTS Exterior Throttle Cables, Heavy-Duty Adjustable Locking Control, 180 in Length (VCGTX15)
- BUYERS PRODUCTS Exterior Throttle Cables, L360In (VCGTX30)
- BUYERS PRODUCTS Throttle Stop, 5/16In Dia Barrel (516)
- BUYERS PRODUCTS Throttle Stop, Brass (10/PK) (51610)
- BOSCH Master Harmonic Balancer Installer (6505)
- Buyers Products Engine Specialty Tools