Shop All Trailer Wiring
Buyers Products
Bulk 6 Gauge Copper Wire 60 Feet
Mfr # 3012783
Zoro # G9110521
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Number of Conductors 2; Durable Insulation
- Length 60 ft.
- Type Bulk Copper Wire
- For Use With Wiring Electric Tarp Systems
- Diameter 6 ga.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 3012783
- Zoro # G9110521
- UPC # 724920124461
- Country of Origin China
- Category Trailer Wiring
Dimensions
Length | 60 ft. |
Diameter | 6 ga. |
Details
Item | Gauge Wire |
Features | Number of Conductors 2; Durable Insulation |
Type | Bulk Copper Wire |
For Use With | Wiring Electric Tarp Systems |
Material | Copper |
Color | Black |
Description
Gauge,Bulk 6,Copper Wire,60 ft.
- •Ideal for wiring electric tarp systems.
- •Available in 60 ft lengths.
- •Durable weatherproof insulation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.S. OSBORNE C.S. Osborne 565-1203 Flexible Packing Hook Set 1 2 3 (565-1203)
- GROTE Liftgate Cable, Coild, Single Pole, 12ft., W (81-2112)
- RONSTAN Medium C-Cleat Cam Cleat Black W/Black Base (RF5410)
- MAIN FILTER WIX A08A25G Replacement/Interchange Spin-On Filter (MF0058063)
- BUYERS PRODUCTS PTO Cable, EZ Glide, 48 In (R38DR3x04)
- BUYERS PRODUCTS Bulk 8 Gauge Copper Wire 60 Feet (3020919)
- BUYERS PRODUCTS Locking Gas Container Rack for Open/Enclosed Landscape Trailers (LT32)
- BUYERS PRODUCTS 48 Inch Prewired Loop with a 4-Way Flat Connector/Cap (TC1244)
- BUYERS PRODUCTS Kabgard™ Beacon Light Mount 6-1/2 Inch Drivers Side (85141)
- BUYERS PRODUCTS 7-Way Truck Side Flat Pin Trailer Connector (TC1967P)
- CURT Flt 4Way Lcnse Plte Lght Plug w/36" Wire (58405)
- Buyers Products Trailer Wiring