Shop All Automotive Battery Terminal Components & Parts
Buyers Products
Booster Cables Gray Quick Connect Replacement Kit
Mfr # 5601015
Zoro # G7104960
product price: $28.95
/ea
$28.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gauge 4 ga.
- Color Gray
- Type Replacement Quick Connect Kits
- Application For Booster Cable
- Includes Mfr. No. 5601020 and Mfr. No. 5601025
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 5601015
- Zoro # G7104960
- UPC # 724920116848
- Country of Origin China
- Category Automotive Battery Terminal Components & Parts
Details
Item | Quick Connect Replacement Kit,Gray |
Gauge | 4 ga. |
Color | Gray |
Type | Replacement Quick Connect Kits |
Application | For Booster Cable |
Includes | Mfr. No. 5601020 and Mfr. No. 5601025 |
Description
Quick Connect Replacement Kit,Gray
- •5601015 works with Booster Cables with Gray Quick Connect (part numbers 5601020 and 5601025).
- •5601016 works with Booster Cables with Blue Quick Connect (part numbers 5601021 and 5601026).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Composite Trim Removal Tool Set, W80648 (W80648)
- CURT Custom Wiring Harness 4Way Flat Output Select Kia Sorento Sportage (56474)
- HOPKINS ENGAGER SM TRAILER BREAKAWAY SYSTEM W/BATTERY MET (20099)
- CTA MANUFACTURING $TURBO SYSTEM TESTER HD (CTA7397)
- BUYERS PRODUCTS Brass Battery Bolt Adapters Side Terminal 3/8-24 With Nut (BA2)
- BUYERS PRODUCTS Booster Cables Blue Quick Connect Replacement Kit (5601016)
- BUYERS PRODUCTS Locking Battery Disconnect Switch (6391005)
- BUYERS PRODUCTS Low Voltage Disconnect Timer (5601012)
- BUYERS PRODUCTS Brass Battery Bolt Adapters Side Mount Terminal Tap And Ground (BA4)
- BUYERS PRODUCTS Brass Battery Bolt Adapters Side Terminal 3/8-16 (BA1)
- WESTWARD Battery Cable, 3/0 ga, 25ft., Black (19YD61)
- Buyers Products Automotive Battery Equipment