Shop All Automotive Battery Terminal Components & Parts
Buyers Products
Booster Cables Blue Quick Connect Replacement Kit
Mfr # 5601016
Zoro # G7105021
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 4 ga.
- Color Blue
- Application Roadside Assistance
- Features Efficiently Jump Vehicle Batteries with Quick Connect; Cables Extend 22 ft for Accessibility and Easy Reach
- Type Booster Cable Quick Connect Replacement Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 5601016
- Zoro # G7105021
- UPC # 724920124423
- Country of Origin China
- Category Automotive Battery Terminal Components & Parts
Details
Item | Quick Connect Replacement Kit,Blue |
Gauge | 4 ga. |
Color | Blue |
Application | Roadside Assistance |
Features | Efficiently Jump Vehicle Batteries with Quick Connect; Cables Extend 22 ft for Accessibility and Easy Reach |
Type | Booster Cable Quick Connect Replacement Kit |
Description
Quick Connect Replacement Kit,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REESE Hitch Ball, 1-7/8 In. (7028920)
- GROTE Stt Lamp- Red- Econo- Steel- Dbl Contact, 50232-5 (50232-5)
- GROTE Flag Quick Disconnect, 16-14G, .250", PK15 (84-2389)
- DISCO European Style Hose Clamps 12mm-18mm C/R 8mm Band W PK10 (11922PK)
- BUYERS PRODUCTS Brass Battery Bolt Adapters Side Terminal 3/8-24 With Nut (BA2)
- BUYERS PRODUCTS Low Voltage Disconnect Timer (5601012)
- BUYERS PRODUCTS 6 Foot Long Battery Side Booster Cables With Gray Quick Connect (5601020)
- BUYERS PRODUCTS Locking Battery Disconnect Switch (6391005)
- BUYERS PRODUCTS Brass Battery Bolt Adapters Side Mount Terminal Tap And Ground (BA4)
- BUYERS PRODUCTS Booster Cables Gray Quick Connect Replacement Kit (5601015)
- QUICKCABLE Nylon Clamp, 3/16" Natural, PK100 (504621-100)
- Buyers Products Automotive Battery Equipment