Shop All Towing Rings, Hooks & Tow Eyes
Buyers Products
Bolt-On Bracket for B38 D-Rings
Mfr # B38B
Zoro # G3764028
product price: $2.39
/ea
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With B38 D-Ring
- Finish Unfinished
- Capacity GVW (Lb.) 11,781 lb.
- Features 1/2 in OD, Bolt-On
- Bracket Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # B38B
- Zoro # G3764028
- UPC # 724920068123
- Country of Origin India
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Bracket Width | 3 in |
Width | 3-5/8" |
Details
For Use With | B38 D-Ring |
Finish | Unfinished |
Capacity GVW (Lb.) | 11,781 lb. |
Features | 1/2 in OD, Bolt-On |
Number of Holes | 0 |
Capacity GVW | 11,781 lb |
Material | Forged Steel |
Item | D-Ring Bracket |
Working Load Limit | 4,080 lb |
Type | Bracket |
Includes | Bracket |
Description
D-Ring Bracket,Unfinished,11781 lb. Cap.
- •Available in bolt-on or weld-on styles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUR&R Fluid Line Stopper Clamp, 5/16 Tube Sz" (FLS516)
- MAIN FILTER OMT CS10BN Replacement/Interchange Spin-On Filter (MF0058028)
- JJ KELLER Detailed Driver Logbook, With Carbon (8559)
- AFTERMARKET VIBRATOR KIT, 80LBS (3008241)
- BUYERS PRODUCTS Left Hand Outrigger Bracket For B23506 Removable Outrigger (B23505LH)
- BUYERS PRODUCTS 3 Inch I.D. Heavy-Duty Forged 4-Bolt Mount Drawbar (BDB1385)
- BUYERS PRODUCTS Heavy-Duty Aluminum Door Hold Back - 4 Inch Hook and Keeper (DH304)
- BUYERS PRODUCTS 3/4 Inch Shaft Tarp Crank Arm Drive Assembly With 18-Tooth Sprocket (3024748)
- BUYERS PRODUCTS Recessed Rope Ring Zinc Plated (B601)
- BUYERS PRODUCTS 3/8x35 Inch Class 4 Trailer Safety Chain With 1-Clevis Style Slip Hook-43 Proof (BSC3835)
- BULLDOG Trailer Coupler, 25, 000 lb. (0289340317)
- Buyers Products Towing Rings, Hooks & Tow Eyes