Shop All Trailer & Towing Accessories
Buyers Products
Black Rubber Blind Mount Fender Extension
Mfr # B52169
Zoro # G9113638
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Built-in Curvature
- For Use With Fire Trucks, Service Trucks, Utility Trucks, Garbage Trucks
- Length 50 ft.
- Material Rubber
- Type Blind Mount Rubber Fender Extension
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # B52169
- Zoro # G9113638
- UPC # 724920018050
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Length | 50 ft. |
Details
Features | Built-in Curvature |
For Use With | Fire Trucks, Service Trucks, Utility Trucks, Garbage Trucks |
Material | Rubber |
Type | Blind Mount Rubber Fender Extension |
Item | Fender Extension |
Description
Fender Extension,Rubber,Blind Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Two Stage Truck Jack, 22/35 tons (6635)
- DONALDSON Air Filter, Primary Duralite, C105017 (C105017)
- PARKER 45Deg Male Elbow, 1/2 x 3/8 In (VS279NTA-8-6)
- PERKO 1" Thru-Hull Fitting W/ Pipe Thread Bronze (0322DP6PLB)
- BUYERS PRODUCTS 3-Position Channel Only-Used with B16137/0090100/0090150/0091005 (B8978)
- BUYERS PRODUCTS Padlock Eye Pull-Down Catch with Striker - Zinc Plated (BHC207Z)
- BUYERS PRODUCTS COUPLER, 2in ASSY W/3 POSTITION CHANNEL, (0091543)
- BUYERS PRODUCTS Small Rubber Clamps - Holds Objects 1 to 2-1/4 Inch Diameter (RC10S)
- BUYERS PRODUCTS Liner Slat 6.5 x 47.25 Inch (LS166548)
- BUYERS PRODUCTS Hitch Pin, 1/2 In x 4 In (66101)
- C.E. SMITH Pkg Cap Nut - 1/2 in. - 8 Pieces (10800A)
- Buyers Products Trailer & Towing Accessories