Shop All Running Boards, Nerf Bars & Steps
Buyers Products
Black Powder Coated Steel Retractable Truck Steps
Mfr # RS2
Zoro # G8481347
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type 2 Rung
- Color Black
- Finish Powder Coated
- Category Type Steps
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # RS2
- Zoro # G8481347
- UPC # 724920084406
- Country of Origin India
- Category Running Boards, Nerf Bars & Steps
Dimensions
Step Width | 14 1/4 in |
Overall Length | 16 3/4 in |
Step Depth | 2 1/4 in |
Details
Type | 2 Rung |
Item | Retractable Truck Steps |
Color | Black |
Finish | Powder Coated |
Category Type | Steps |
Material | Steel |
Step Style | Retractable |
Number of Rungs | 2 |
Mounting Style | Bolt-On or Weld-On |
Step Tread | Non-Slip |
Description
Truck Steps,17 3/8 W x 30 1/4 H In.
- •Compact two-rung design has non-slip treads.
- •Choose from bead-blasted stainless steel or black, white or yellow powder-coated finish.
- •The compact and retractable design will not block access to truck boxes or other equipment.
- •Each step bolts onto vehicle for easy installation.
- •400 lb capacity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMATEX Gasket Form-A #1 3Oz (80008)
- FUNNEL KING Funnel, 32 oz., 3/4" dia. Spout (32135)
- BRUSH RESEARCH MANUFACTURING Og Kit- Oil Gallery Brush Kit (OGK)
- DYNAMIC FRICTION CO Disc Brake Hardware Kit, High Heat Resistance, , Front (340-59047)
- BUYERS PRODUCTS Black Powder Coated Steel Retractable Truck Steps (RS3)
- BUYERS PRODUCTS 2-Rung Stainless Steel Retractable Truck Step (5232001)
- BUYERS PRODUCTS Step Bumper Hitch (SBH2)
- BUYERS PRODUCTS Class 8 Frame Steps for Semi Trucks - 24 Inch (5239024)
- BUYERS PRODUCTS Black Powder Coated Cable Type Truck Step - 12 x 12 x 1.38 Inch Deep (5231212)
- BUYERS PRODUCTS Aluminum Die Cast Weld-On Truck Step-Reversible (B2744A)
- LUVERNE TRUCK EQUIPMENT GRIP STEP 7IN RUNNING BOARDS BLACK TEXTURED POWDER COAT (415060-401521)
- Buyers Products Running Boards, Nerf Bars & Steps