Shop All Running Boards, Nerf Bars & Steps
Buyers Products
Black Powder Coated Steel Retractable Truck Steps
Mfr # 5233000
Zoro # G6820082
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Finish Powder Coated
- Category Type Steps
- Type 3 Rung
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 5233000
- Zoro # G6820082
- UPC # 724920099127
- Country of Origin India
- Category Running Boards, Nerf Bars & Steps
Dimensions
Overall Width | 19 5/8 in |
Step Width | 16 7/8 in |
Overall Length | 30 1/4 in |
Step Depth | 1 1/4 in |
Details
Color | Black |
Finish | Powder Coated |
Category Type | Steps |
Type | 3 Rung |
Item | Retractable Truck Steps |
Material | Steel |
Includes | Non slip treads |
Mounting Style | Bolt-On or Weld-On |
Number of Rungs | 3 |
Step Style | Retractable |
Step Tread | Non-Slip |
Description
Retractable Truck Steps, Step Width 16 7/8 in, Step Depth 1 1/4 in, Steel, Black, Step Tread Non-Slip, Finish Powder Coated, Mounting Style Bolt-On or Weld-On, Number of Rungs 3, Overall Length 30 1/4 in, Overall Width 19 5/8 in, Step Style Retractable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Tubing Bender, Heavy Duty (6515)
- PERFORMANCE TOOL Off Set Oxygen Sensor Wrench, W80491 (W80491)
- SKF NBR, double lip, Wave oil seal, Bore-Tite (24911)
- TIMKEN Differential Bearing, LM102949 (LM102949)
- BUYERS PRODUCTS 1-Rung Stainless Steel Retractable Truck Step with Nonslip Tread - 17.38 x 15 Inch (RS1SS)
- BUYERS PRODUCTS 24x28x30 Inch Heavy Duty Diamond Tread Aluminum Step Box (1705183)
- BUYERS PRODUCTS 2-Rung Yellow Retractable Truck Steps with Nonslip Tread - 17.38 x 30.25 Inch (RS2Y)
- BUYERS PRODUCTS 30 in W Galvanized Steel Flexible Rubber Step (5231130)
- BUYERS PRODUCTS Steel Die Cast Weld-On Truck Step-Reversible (B2744S)
- BUYERS PRODUCTS Remote Control for LiftDogg™ Lift Gate (5051000)
- CARR HOOP II MULTIMOUNT STEPS (WILL NOT FIT 2015 SILVERADO DIESEL) (103992)
- Buyers Products Automotive Exterior Accessories