Shop All Running Boards, Nerf Bars & Steps
Buyers Products
Black Powder Coated Steel Retractable Truck Step
Mfr # 5232000
Zoro # G8481331
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Non slip treads
- Type 2 Rung
- Material Steel
- Color Black
- Category Type Steps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 5232000
- Zoro # G8481331
- UPC # 724920099110
- Country of Origin India
- Category Running Boards, Nerf Bars & Steps
Dimensions
Overall Length | 25 1/4 in |
Step Width | 16 7/8 in |
Overall Width | 19 5/8 in |
Step Depth | 1 1/4 in |
Details
Includes | Non slip treads |
Type | 2 Rung |
Material | Steel |
Color | Black |
Category Type | Steps |
Item | Retractable Truck Step |
Finish | Powder Coated |
Step Style | Retractable |
Mounting Style | Bolt-On or Weld-On |
Step Tread | Non-Slip |
Number of Rungs | 2 |
Description
Retractable Truck Step, Step Width 16 7/8 in, Step Depth 1 1/4 in, Steel, Black, Step Tread Non-Slip, Finish Powder Coated, Mounting Style Bolt-On or Weld-On, Number of Rungs 2, Overall Length 25 1/4 in, Overall Width 19 5/8 in, Step Style Retractable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESTONE 1 gal Windshield Washer/De-Bug/De-Icer/Water Repellent Bottle (AS658)
- CARLSON BRAKE HARDWARE Chrysler Caliper Service Kit, H5702 (H5702)
- VELVAC Remote & Heater Switch Kit (747198)
- GROCO 1-1/4" NPS NPT Combo Stainless Steel Thru-Hull Fitting w/Nut (TH-1250-WS)
- BUYERS PRODUCTS Black Powder Coated 3-Rung Steel Truck Step with Anti-Slip Step - 12.5 x 36 Inch (5233612)
- BUYERS PRODUCTS Step Bumper Hitch (SBH2)
- BUYERS PRODUCTS Black Powder Coated Cable Type Truck Step - 15 x 15 x 4.75 Inch Deep (5231515)
- BUYERS PRODUCTS 12 in W Galvanized Steel Flexible Rubber Step (5231112)
- BUYERS PRODUCTS 24x28x30 Inch Heavy Duty Diamond Tread Aluminum Step Box (1705183)
- BUYERS PRODUCTS Black Powder Coated Cable Type Truck Step - 9 x 15 x 4.75 Inch Deep (5230915)
- EXTREME MAX Extreme Max 5001.5769 Folding Adjustable Tire Step (5001.5769)
- Buyers Products Automotive Exterior Accessories