Shop All Multipurpose Ladders
Buyers Products
Banjo Eye
Mfr # TGBE3138
Zoro # G4047836
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Length 3 1/2 in
- Finish Galvanized
- Depth 5/16 in
- For Use With 3/8 in Chain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # TGBE3138
- Zoro # G4047836
- UPC # 724920066679
- Country of Origin United States
- Category Multipurpose Ladders
Dimensions
Length | 3 1/2 in |
Depth | 5/16 in |
Width | 3 9/16 in |
Overall Length | 3 9/16 in |
Compatible Strap Width - Maximum | 3/8 in |
Overall Width | 3 1/2 in |
Overall Depth | 5/16 in |
Details
Item | Banjo Eye |
Material | Steel |
Finish | Galvanized |
For Use With | 3/8 in Chain |
Ring Thickness | 1/4 in |
Ring Type | Banjo Eye |
Description
Banjo Eye,3 1/2" W,Not Applicable
- •Offered in low carbon stamped steel or stainless steel.
- •Banjo Eye is available for a 5/16 in. or 3/8 in. chains.
- •Ideal latch point for a variety of load securing applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RWM Rigid Plate Caster, Polyurethane, 1230 lb. (47-UIR-0620-R)
- VALLEY CRAFT Three-Wheel Single Taper Chip Truck (F85056A9)
- US CARGO CONTROL 5/16" Clevis Slip Hook w/ Latch - Grade 70 (CSH516SL)
- WHEELER-REX Wheeled Cart, for 6590 (60514)
- FAKRO Fakro 66803 LWP Wooden Insulated Attic Ladder; 300Lbs (66803)
- LEVELOK Replacement Foam Elbow Pairs (ST-ORS-3RW)
- METALLIC LADDER Aluminum Open Top Section 6 Foot (WC-6OT)
- BAUER LADDER 13 ft 5 in, Fiberglass, 375 lb Load Capacity (36108)
- LOUISVILLE Multipurpose Ladder, Extension, Scaffold, Staircase, Stepladder Configuration, 11 ft, Aluminum (L-2098-13)
- WERNER Multipurpose Ladder, Stepladder, Straight Configuration, 9 ft, Fiberglass, 375 lb Load Capacity (LDP7306)
- WERNER Multipurpose Ladder, Extension, Stepladder Configuration, 12 ft, Fiberglass, 375 lb Load Capacity (7807)
- Buyers Products Ladders