Shop All Trailer Hitches
Buyers Products
Ball Hitch w/Mounting Kit, 2" Ball
Mfr # 10052
Zoro # G109769041
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Includes Drilling Template
- Finish Powder Coated
- Features Handles Multiple Towing Needs with its Interchangeable Design, Tough, Interchangeable Forged Steel Hitch Ball, Versatile Design can Accommodate a Variety of Trailer Heights
- Ball Diameter 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buyers Products
- MFR # 10052
- Zoro # G109769041
- UPC # 724920079457
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Ball Diameter | 2 in |
Mounting Hole Diameter | 5/8 in |
Fits Ball Diameter | 2 in |
Details
Item | Ball Hitch |
Material | Steel |
Includes | Drilling Template |
Finish | Powder Coated |
Features | Handles Multiple Towing Needs with its Interchangeable Design, Tough, Interchangeable Forged Steel Hitch Ball, Versatile Design can Accommodate a Variety of Trailer Heights |
Mount Type | 2 in Hitch Mount |
Horizontal Distance Between Mounting Holes | 3 3/8 in |
Resistance Properties | Corrosion-Resistant |
For Use With | Towing |
Type Class | 10 tons |
Product Type | Combination Hitch |
Gross Trailer Weight Capacity | 20,000 lb |
Vertical Distance Between Mounting Holes | 1 3/4 in |
Drilling Required | Yes |
Description
Ball Hitch, Mount Type 2 in Hitch Mount, Gross Trailer Weight Capacity 20,000 lb, Ball Diameter 2 in, Material Steel, Finish Powder Coated, Horizontal Distance Between Mounting Holes 3 3/8 in, Vertical Distance Between Mounting Holes 1 3/4 in, Mounting Hole Diameter 5/8 in, Drilling Required Yes, Includes Drilling Template, Resistance Properties Corrosion-Resistant
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Parrot Booster Clamps, 500A (602065-525-001)
- TRUCK-LITE CO Led 60 Series Strobe W/ Non-Metalized Reflector Lamp (60360Y)
- ALLSTAR Tire Surface Tool (ALL10550)
- A & I PRODUCTS 80 Heavy Roller Chain, 10ft (USA) 13" x13.4" x1.9" (A-RC80H)
- BUYERS PRODUCTS 2 Inch Plain Receiver Tube - 14 Inch Shank (RT25814)
- BUYERS PRODUCTS 2 Inch Black Receiver Tube - 8 Inch Shank (RT25808B)
- BUYERS PRODUCTS 2 Inch Plain Receiver Tube - 10 Inch Shank (RT25810)
- BUYERS PRODUCTS 2 Inch Plain Receiver Tube - 8 Inch Shank (RT25808)
- BUYERS PRODUCTS RV Universal Receiver Hitch (1804060)
- BUYERS PRODUCTS 2 Inch to 1-1/4 Inch Hitch Adapter (1804035)
- CURT Replacment TruTrack Wght Dstrbtn L-Pin/Clip (17513)
- Buyers Products Trailer Hitches