Shop All Automotive Breakers & Fuse Boxes
Buyers Products
Automotive Circuit Breaker, CB Series, 90 A
Mfr # CB90PB
Zoro # G6159824
product price: $25.75
/ea
$25.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Terminal Connection Stud
- Mounting Surface
- Amps 90 A
- Material of Construction Rubberized Plastic
- Voltage 42V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # CB90PB
- Zoro # G6159824
- UPC # 724920086042
- Country of Origin Taiwan, Province of China
- Category Automotive Breakers & Fuse Boxes
Dimensions
Overall Width | 1 7/8 in |
Overall Depth | 2 7/8 in |
Details
Item | Automotive Circuit Breaker |
Terminal Connection | Stud |
Mounting | Surface |
Amps | 90 A |
Material of Construction | Rubberized Plastic |
Voltage | 42V DC |
Reset Type | Manual |
Series | CB |
For Use With | Cranes, Hoists, Lift Gates, Plows, Spreaders |
Voltage Rating | 42V DC |
Interrupt Rating | 90 A at 42V DC |
Circuit Breaker Type | Hi-Amp Circuit Breaker |
Housing Material | Plastic |
Compatible Product Type | Auxiliary and Accessory Circuits |
Actuator | Push-to-Trip |
Current Rating | 90 A |
Mount Type | Bolt On |
Compatible Vehicle Type | Dump Trucks, Snow Plows, Trucks |
Mount Style | Surface |
Description
Automotive Circuit Breaker,CB,90A,12VDC
- •Protect auxiliary and accessory circuits on dump hoists, plows, spreaders, lift gates, and cranes.
- •Waterproof design and surface-mountable.
- •Many amperage options to fit your needs.
- •Push-to-Trip function offers a quick break in the connection when you need it.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUROLATOR Purolator L14610 Purolator Premium Engine Protection Oil Filter (L14610)
- FAIRCHILD INDUSTRIES 20042008 Ford F150 Extended Cab Door Seal On Body Front Passenger Side On Body, OEM7L3Z1820708A (F3091)
- CURT Front Mount Hitch w/2" Receiver, 31086 (31086)
- TIMKEN Manual Trans Countershaft Bearing - Front, LM67048 (LM67048)
- BUYERS PRODUCTS 60 Amp Push-to-Trip Circuit Breaker (CB62PB)
- BUYERS PRODUCTS Automotive Circuit Breaker, CB Series, 150 A (CB150)
- BUYERS PRODUCTS 80 Amp Circuit Breaker With Manual Push-to-Trip Reset (CB80PB)
- BUYERS PRODUCTS 4 Function Backlit Pre-Wired Switch Box Fused With Relay And Circuit Breaker (6391104)
- BUYERS PRODUCTS 150 Amp Push-to-Trip Circuit Breaker (CB152PB)
- BUYERS PRODUCTS Automotive Circuit Breaker, CB Series, 30 A (CB30PB)
- BATTERY DOCTOR Automotive Circuit Breaker, 31200 Series, 150 A (31206)
- Buyers Products Automotive Electrical