Shop All Automotive Breakers & Fuse Boxes
Buyers Products
Automotive Circuit Breaker, CB Series, 50 A
Mfr # CB50PB
Zoro # G6133757
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Cranes, Hoists, Lift Gates, Plows, Spreaders
- Reset Type Manual
- Material of Construction Rubberized Plastic
- Series CB
- Voltage 42V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # CB50PB
- Zoro # G6133757
- UPC # 724920097796
- Country of Origin Taiwan, Province of China
- Category Automotive Breakers & Fuse Boxes
Dimensions
Overall Width | 1 7/8 in |
Overall Depth | 2 7/8 in |
Details
Item | Automotive Circuit Breaker |
For Use With | Cranes, Hoists, Lift Gates, Plows, Spreaders |
Reset Type | Manual |
Material of Construction | Rubberized Plastic |
Series | CB |
Voltage | 42V DC |
Mounting | Surface |
Terminal Connection | Stud |
Amps | 50 A |
Voltage Rating | 42V DC |
Interrupt Rating | 50 A at 42V DC |
Circuit Breaker Type | Hi-Amp Circuit Breaker |
Housing Material | Plastic |
Mount Type | Bolt On |
Current Rating | 50 A |
Mount Style | Surface |
Compatible Vehicle Type | Dump Trucks, Snow Plows, Trucks |
Compatible Product Type | Auxiliary and Accessory Circuits |
Actuator | Push-to-Trip |
Description
Automotive Circuit Breaker,CB,50A,12VDC
- •Protect auxiliary and accessory circuits on dump hoists, plows, spreaders, lift gates, and cranes.
- •Waterproof design and surface-mountable.
- •Many amperage options to fit your needs.
- •Push-to-Trip function offers a quick break in the connection when you need it.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE STUD REMOVER STUCK BOLT NUT (LI19250)
- LUMAPRO Miniature Lamp, 356, 4.8W, G3 1/2, 28V, PK10 (356-10PK)
- SOLAS Rubex Interchangeable Hub 3-Blade Propeller, RH, 15.3in x 19in Pitch (9511-153-19)
- WESTWARD Bottle Jack, 20 Tons, 10-5/8in.L (35MT13)
- BUYERS PRODUCTS Automotive Circuit Breaker, CB Series, 60 A (CB60PB)
- BUYERS PRODUCTS Automotive Circuit Breaker, CB Series, 150 A (CB150PB)
- BUYERS PRODUCTS Automotive Circuit Breaker, CB Series, 150 A (CB150)
- BUYERS PRODUCTS 6 Function Backlit Pre-Wired Switch Box Fused With Relay And Circuit Breaker (6391106)
- BUYERS PRODUCTS Automotive Circuit Breaker, CB Series, 60 A (CB60)
- BUYERS PRODUCTS 80 Amp Circuit Breaker With Manual Push-to-Trip Reset (CB80PB)
- EATON BUSSMANN Automotive Circuit Breaker, CB185 Series, 80 A (CB185-80)
- Buyers Products Automotive Breakers & Fuse Boxes