Shop All Automotive Breakers & Fuse Boxes
Buyers Products
Automotive Circuit Breaker, CB Series, 30 A
Mfr # CB30PB
Zoro # G6091337
$27.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Surface
- Terminal Connection Stud
- Reset Type Manual
- Material of Construction Rubberized Plastic
- Voltage 42V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buyers Products
- MFR # CB30PB
- Zoro # G6091337
- UPC # 724920106399
- Country of Origin Taiwan, Province of China
- Category Automotive Breakers & Fuse Boxes
Dimensions
Overall Width | 1 7/8 in |
Overall Depth | 2 7/8 in |
Details
Item | Automotive Circuit Breaker |
Mounting | Surface |
Terminal Connection | Stud |
Reset Type | Manual |
Material of Construction | Rubberized Plastic |
Voltage | 42V DC |
Amps | 30 A |
Series | CB |
For Use With | Cranes, Hoists, Lift Gates, Plows, Spreaders |
Interrupt Rating | 30 A at 42V DC |
Voltage Rating | 42V DC |
Housing Material | Plastic |
Circuit Breaker Type | Hi-Amp Circuit Breaker |
Current Rating | 30 A |
Mount Type | Bolt On |
Compatible Product Type | Auxiliary and Accessory Circuits |
Compatible Vehicle Type | Dump Trucks, Snow Plows, Trucks |
Mount Style | Surface |
Actuator | Push-to-Trip |
Description
Automotive Circuit Breaker,CB,30A,12VDC
- •Protect auxiliary and accessory circuits on dump hoists, plows, spreaders, lift gates, and cranes.
- •Waterproof design and surface-mountable.
- •Many amperage options to fit your needs.
- •Push-to-Trip function offers a quick break in the connection when you need it.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Ignition Switch 3.75" x4" x2.75" (A-5146155)
- RONSTAN Shackle Long D Pin 1/4”L:43mm W:14mm (RF623)
- MAXXIMA Work Light, Round, LED, 12/24VDC, 4 In Dia (MWL-11HL)
- HUSKY TOWING CIRCUIT BREAKER, TRAILER WIRING JUNCTION BOX, BAGGED (33200)
- BUYERS PRODUCTS 200 Amp Push-to-Trip Circuit Breaker (CB202PB)
- BUYERS PRODUCTS Automotive Circuit Breaker, CB Series, 90 A (CB90PB)
- BUYERS PRODUCTS Automotive Circuit Breaker, CB Series, 150 A (CB150PB)
- BUYERS PRODUCTS 200 Amp Circuit Breaker With Manual Push-to-Trip Reset With Large Frame (CB201PB)
- BUYERS PRODUCTS Automotive Circuit Breaker, CB Series, 60 A (CB60PB)
- BUYERS PRODUCTS CIRCUIT BREAKER, 250 AMP, PUSH-TO-TRIP, (CB251PB)
- EATON BUSSMANN Automotive Circuit Breaker, CBP-BA Series, 50 A (CBP-50BA)
- Buyers Products Automotive Breakers & Fuse Boxes