Shop All Automotive Breakers & Fuse Boxes
Buyers Products
Automotive Circuit Breaker, CB Series, 200 A
Mfr # CB200PB
Zoro # G6108487
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 42V DC
- Mounting Surface
- Reset Type Manual
- Series CB
- Amps 200 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # CB200PB
- Zoro # G6108487
- UPC # 724920097451
- Country of Origin Taiwan, Province of China
- Category Automotive Breakers & Fuse Boxes
Dimensions
Overall Width | 1 7/8 in |
Overall Depth | 2 7/8 in |
Details
Item | Automotive Circuit Breaker |
Voltage | 42V DC |
Mounting | Surface |
Reset Type | Manual |
Series | CB |
Amps | 200 A |
Terminal Connection | Stud |
Material of Construction | Rubberized Plastic |
For Use With | Cranes, Hoists, Lift Gates, Plows, Spreaders |
Interrupt Rating | 200 A at 42V DC |
Voltage Rating | 42V DC |
Circuit Breaker Type | Hi-Amp Circuit Breaker |
Housing Material | Plastic |
Mount Style | Surface |
Actuator | Push-to-Trip |
Mount Type | Bolt On |
Current Rating | 200 A |
Compatible Product Type | Auxiliary and Accessory Circuits |
Description
Automotive Circuit Breaker,CB,200A,12VDC
- •Protect auxiliary and accessory circuits on dump hoists, plows, spreaders, lift gates, and cranes.
- •Waterproof design and surface-mountable.
- •Many amperage options to fit your needs.
- •Push-to-Trip function offers a quick break in the connection when you need it.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIQUI MOLY Special Tec LL 5W-30, 5 Liter, 2249 (2249)
- GARMIN RJ45 Marine Network Cable PoE Isolation Coupler (010-10580-10)
- T-H MARINE Dual Battery Holder Tray With Plastic Buckle For Two Series 27 Deep Cycle Batteries (DBH27PDP)
- GROTE LIGHTING MIRROR-BLK OUTER PROTECTIVE BUMPER TYPE (12102)
- BUYERS PRODUCTS 50 Amp Circuit Breaker with Auto Reset (CB50)
- BUYERS PRODUCTS Automotive Circuit Breaker, CB Series, 50 A (CB50PB)
- BUYERS PRODUCTS 150 Amp Large Frame Circuit Breaker - Auto Reset (CB151)
- BUYERS PRODUCTS Automotive Circuit Breaker, CB Series, 90 A (CB90PB)
- BUYERS PRODUCTS Automotive Circuit Breaker, CB Series, 150 A (CB150PB)
- BUYERS PRODUCTS 200 Amp Large Frame Circuit Breaker - Auto Reset (CB201)
- BUYERS PRODUCTS Automotive Circuit Breaker, CB Series, 30 A (CB30PB)
- Buyers Products Automotive Breakers & Fuse Boxes